Shop All Toilet Repair Parts
Zurn
Urinal Repair Kit, Plastic, White/Blue
Mfr # P6000-EUA-EWS
Zoro # G1855555
product price: $32.95
/ea
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Zurn
- Material Plastic, Rubber
- Type Urinal Repair Kit
- Color White, Blue
- Material of Construction Plastic, Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # P6000-EUA-EWS
- Zoro # G1855555
- UPC # 670240585911
- Country of Origin United States
- Category Toilet Repair Parts
Details
Fits Brand | Zurn |
Material | Plastic, Rubber |
Type | Urinal Repair Kit |
Color | White, Blue |
Material of Construction | Plastic, Rubber |
Color/Finish | White, Blue |
Gallons per Flush | 0.5 |
For Use With | Urinal Flush Valves |
Includes | Urinal Repaitr Kit Diaphragm, Clog Resistant Filter |
Item | Diaphragm Assembly |
For Use With Mfr. Model Number | Z6000, Z6001, Z6003 |
Sub-Category | Repair Kits and Tools |
For Flush Valve Type | Manual |
Accessory Type | Diaphragm Assembly |
Description
Urinals
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING Garbage Disposal Installation Kit (9406514)
- VIEGA Manual 2-Way Ball Valve, Press, Bronze (79948)
- STEEL & OBRIEN 1/2" x 1/4" Tri-Clamp End x Female Pipe Thread - 1-1/2" Long 316 (22MP-.50X.25-316)
- MOEN Handle Kit, 182244ORB (182244ORB)
- ZURN Urinal Repair Kit, 1.5 Gal (P6000-EUA-WS)
- ZURN Toilet Bolt Caps, In, Plastic, PR (Z5972-CAP)
- ZURN Actuator Sensor (PEMS6000-HYM-IS)
- ZURN Flush Control Valve, Left, Chrome (Z8106-06)
- ZURN Carrier, Cast Iron, 3 (Z1203-NR3)
- ZURN Repair Kit, Rubber, Plastic (P6200-EC-WS1)
- THRIFCO PLUMBING TOTO G-Max Toilet Repair Flapper, GRAY, THU347S (4507842)
- Zurn Toilet Repair Parts