Shop All Toilet Repair Parts
Zurn
Urinal Repair Kit, 1.5 Gal
Mfr # P6000-EUR-WS
Zoro # G2729246
$17.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Zurn
- Material Plastic, Rubber
- Type Urinal Repair Kit
- Gallons per Flush 1.5
- For Use With Flush Valves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # P6000-EUR-WS
- Zoro # G2729246
- UPC # 670240552104
- Country of Origin United States
- Category Toilet Repair Parts
Details
Fits Brand | Zurn |
Material | Plastic, Rubber |
Type | Urinal Repair Kit |
Gallons per Flush | 1.5 |
For Use With | Flush Valves |
Includes | 1.5 GPF Flow Ring, AquaFlush Diaphragm, Diaphragm Disc, Guide, Guide Ring., Trip Mechanism |
Item | Diaphragm Assembly |
For Use With Mfr. Model Number | Z6001. Z6003 |
Sub-Category | Repair Kits and Tools |
For Flush Valve Type | Manual |
Accessory Type | Diaphragm Assembly |
Description
Urinals
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Non-Return Valves Starlight Ch (1411600M)
- LEGEND VALVE 1" T-1001 BALL VALVE (101-025)
- ZORO SELECT 1/2" FNPT Chrome Brass Ball Valve Inline (107-823-CP)
- ZORO SELECT Santoprene Tubing, 7/16 In OD, 50 Ft (1508-312438-50)
- ZURN Tank Lever, Chrome (S004)
- ZURN Toilet Repair (P6000-ECR-PWS)
- ZURN Toilet Bolt Caps, In, Plastic, PR (Z5972-CAP)
- ZURN Toilet Rebuild Kit, 3.5 Gal (P6000-ECA-WS-RK)
- ZURN Repair Kit, Rubber, Plastic (P6200-EC-WS1)
- ZURN Toilet Rebuild Kit, 1.6 Gal (P6000-ECR-WS1-RK)
- KORKY Flush Valve Repair Kit, Rubber, Red (2003MR)
- Zurn Toilet Repair Parts