Shop All Toilet Repair Parts
Zurn
Urinal Repair Kit, 1.0 Gal
Mfr # P6000-EUR-WS1
Zoro # G2703635
$19.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Zurn
- Material Plastic, Rubber
- Type Urinal Repair Kit
- Gallons per Flush 1.0
- For Use With Flush Valves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # P6000-EUR-WS1
- Zoro # G2703635
- UPC # 670240552111
- Country of Origin United States
- Category Toilet Repair Parts
Details
Fits Brand | Zurn |
Material | Plastic, Rubber |
Type | Urinal Repair Kit |
Gallons per Flush | 1.0 |
For Use With | Flush Valves |
Includes | 1.0 GPF Flow Ring, AquaFlush Diaphragm, Diaphragm Disc, Guide, Guide Ring., Trip Mechanism |
For Use With Mfr. Model Number | Z6003-WS1-YB-YC, Z6003AV-WS1 |
Sub-Category | Repair Kits and Tools |
Item | Diaphragm Assembly |
For Flush Valve Type | Manual |
Accessory Type | Diaphragm Assembly |
Description
Urinals
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress 45 street elbow, 1/2" x 1/2" (77637)
- ECCOTEMP SmartHome 4.0 Gallon Mini Tank Water Heater with Voice Commands (ESH-4.0)
- DIXON Cam and Groove Adapter x MNPT 3", SS (G300-F-SS)
- ELDON JAMES 1/8" Barbed 316L SS Tee Sch 10 (TO-2SS)
- ZURN Toilet Rebuild Kit, 1.6 Gal (P6000-ECA-WS1-RK)
- ZURN Urinal Repair Kit, 1.5 Gal (P6000-EUR-WS)
- ZURN Aquaflush Urinal Rebuild Kit, 1.0 Gal (P6000-EUR-WS1-RK)
- ZURN Cover Screw, 1-39/64" Size, Zinc, Chrome (PTR6200-L-S)
- ZURN ADA Handle Repair Kit (P6000-M-ADA)
- ZURN Toilet Bolt Caps, In, Plastic, PR (Z5972-CAP)
- ZURN P6950-Xl-Dc - Sensor Inline Connector (P6950-XL-DC)
- Zurn Toilet Repair Parts