Shop All Toilet Repair Parts
Zurn
Urinal Rebuild Kit, For Urinal
Mfr # P6000-EUA-EWS-RK
Zoro # G5356458
original price:
$49.99
10% off
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Zurn
- Material Plastic
- Type Urinal Rebuild Kit
- Color White, Blue
- Material of Construction Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # P6000-EUA-EWS-RK
- Zoro # G5356458
- UPC # 670240596740
- Country of Origin United States
- Category Toilet Repair Parts
Details
Fits Brand | Zurn |
Material | Plastic |
Type | Urinal Rebuild Kit |
Color | White, Blue |
Material of Construction | Plastic |
Color/Finish | White, Blue |
Gallons per Flush | 0.5 |
For Use With | Mfr. No. Z6000-YB-YC, Z6000- WS1-YB-YC, Grainger Item Number 3KLF2, 3KLF4 |
Includes | Valve Repair Kit, Handle Repair Kit, Vacuum Breaker Repair Kit, Tail Piece O-Ring |
Sub-Category | Repair Parts |
For Use With Mfr. Model Number | Mfr. No. Z6000-YB-YC, Z6000- WS1-YB-YC |
Item | Diaphragm Assembly |
For Flush Valve Type | Manual |
Accessory Type | Diaphragm Assembly |
Description
Urinals
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (569-060)
- ZORO SELECT Tank Lever, Brass, Yellow (40066)
- ZORO SELECT Cam and Groove Adapter, 6", 316 SS (PLE92)
- DELTA 3 L, Grab bar, Stainless (41918-SS)
- ZURN Toilet Rebuild Kit, 3.5 Gal (P6000-ECA-WS-RK)
- ZURN Flush Valve, Urinal, 1.5 GPF (Z6003-YB-YC)
- ZURN Fill Valve, Black (Z8106)
- ZURN Urinal Rebuild Kit, 1.5 Gal (P6000-EUR-WS-RK)
- ZURN Toilet Gasket, Neoprene, Black (Z1200-NEOSEAL-GSKT-4)
- ZURN Disc, Molded, Use w/Diaphragm Kit (P6000-E14)
- ZORO SELECT Spud Gasket For Toilet (22UR75)
- Zurn Toilet Repair Parts