Shop All Toilet Repair Parts
Zurn
Urinal Rebuild Kit, 1.5 Gal
Mfr # P6000-EUR-WS-RK
Zoro # G2178145
product price: $24.30
/ea
$24.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Zurn
- Material Plastic, Rubber
- Type Urinal Rebuild Kit
- Gallons per Flush 1.5
- For Use With Mfr. Model Number Z5000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # P6000-EUR-WS-RK
- Zoro # G2178145
- UPC # 670240553804
- Country of Origin United States
- Category Toilet Repair Parts
Details
Fits Brand | Zurn |
Material | Plastic, Rubber |
Type | Urinal Rebuild Kit |
Gallons per Flush | 1.5 |
For Use With | Mfr. Model Number Z5000 |
Includes | Valve Repair Kit, Handle Repair Kit, Vacuum Breaker Repair Kit And Tailpiece O-Ring |
For Use With Mfr. Model Number | Z5000 |
Item | Diaphragm Assembly |
Sub-Category | Repair Kits and Tools |
For Flush Valve Type | Manual |
Accessory Type | Diaphragm Assembly |
Description
Urinals
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY WFTN Leg Plated STD. HT (193-002)
- ANDERSON METALS Union Brass Pipe Fpt 3/8 (738104-06)
- BANJO 200Gv Viton Gaskets (200GV)
- REDHAT 12V DC Aluminum Air and Fuel Gas Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8215G020)
- ZURN Tail Piece, 1-39/64" Size, Plastic, White (PTR6200-FA)
- ZURN Flush Valve Cover, 1-39/64", Brass (PTR6200-CC-L-1.28)
- ZURN Toilet Seat (Z5955SS-EL)
- ZURN Closet Rebuild Kit, 1.28 GPF AquaVantage (P6000-ECA-HET-RK)
- ZURN Vac Breaker Repair Kit (P6000-B-HP)
- ZURN Gasket Spud, 1-1/4 In, EPDM Rubber (P6001-H27)
- GEBERIT Conversion Set For Toolfree Installation (241.873.00.1)
- Zurn Toilet Repair Parts