Shop All Toilet Repair Parts
Zurn
Urinal Piston Kit
Mfr # PTR6203-EU
Zoro # G1899418
product price: $49.64
/ea
$49.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Zurn
- Material Plastic, Rubber
- Type Piston Kit
- Gallons per Flush 0.5/1.0
- For Use With ZTR Flush Valves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # PTR6203-EU
- Zoro # G1899418
- UPC # 670240841154
- Country of Origin United States
- Category Toilet Repair Parts
Details
Fits Brand | Zurn |
Material | Plastic, Rubber |
Type | Piston Kit |
Gallons per Flush | 0.5/1.0 |
For Use With | ZTR Flush Valves |
For Use With Mfr. Model Number | ZTR6200-WS1, ZTR6200EV, ZTR6203-EWS, ZTR6203-WS1 |
Sub-Category | Repair Kits and Tools |
Item | Piston Assembly |
Accessory Type | Piston Assembly |
Description
Piston Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO PRESS SYSTEM Tee, 1x1x3/4", Press X Press X FIP, PK5 (9116516PC)
- HONEYWELL THERMAL SOLUTIONS Rm7890A1031 120V Automatic (RM7890A103)
- MOEN Hardware Kit (785)
- LEGEND VALVE 3/4" CTS PACK-JOINT NUT (313-514)
- ZURN Urinal Repair Kit, 1.5 Gal (P6000-EUA-WS)
- ZURN Tail Piece, 1-39/64" Size, Plastic, White (PTR6200-FA)
- ZURN Supply Line, Blue (Z8106-02A)
- ZURN Gasket Spud, 3/4 In, EPDM Rubber (P6003-H27)
- ZURN P6000-1-A-Aa-Cp - 1-1/2" X 13" Flush Tub (P6000-1-A-AA-CP)
- ZURN Rebuild Kit For 1.6 Gal Aqua Vantage Water Closet (P6000-ECA-WS1-RK)
- KOHLER Seat Bumper Kit (55382-7)
- Zurn Toilet Repair Parts