Shop All Toilet Repair Parts
Zurn
Urinal Piston Kit
Mfr # PTR6203-EU-ULF
Zoro # G1899436
product price: $49.64
/ea
$49.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Zurn
- Material Brass, Plastic, Rubber
- Type Piston Kit
- Gallons per Flush 0.125
- For Use With ZTR Flush Valves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # PTR6203-EU-ULF
- Zoro # G1899436
- UPC # 670240846739
- Country of Origin United States
- Category Toilet Repair Parts
Details
Fits Brand | Zurn |
Material | Brass, Plastic, Rubber |
Type | Piston Kit |
Gallons per Flush | 0.125 |
For Use With | ZTR Flush Valves |
Sub-Category | Repair Kits and Tools |
Item | Piston Assembly |
For Use With Mfr. Model Number | ZTR6200-WS1, ZTR6200EV, ZTR6203-EWS, ZTR6203-WS1 |
Accessory Type | Piston Assembly |
Description
Piston Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORION Dilution Trap And Tank, Two Inlets, Poly (OF59155-200)
- DAYTON Brass Steam Solenoid Valve Less Coil, Normally Closed, 3/4 in Pipe Size (008609)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 8 In (0500359740)
- PRIME-LINE Shower Door Catch (M 6014)
- ZURN Sensor Connecting Wire, Copper, Plastic (P6900-CWB)
- ZURN Sensor Button, Plastic (PERK6000-BUTTON)
- ZURN Flush Control Valve, Right, Chrome (Z8106-06R)
- ZURN Fiber Washer, For Toilets, Urinals (P6000-H26)
- ZURN Dual Flush Handle, Brass (P6000-M-ADA-DF)
- ZURN Urinal Repair Kit, 1.5 Gal (P6000-EUA-WS)
- GEBERIT Geberit Flat Gasket For Flush Valve (816.418.00.1)
- Zurn Toilet Repair Parts