Shop All Automatic Flush Valve Retrofit Kits
Zurn
Urinal Flushvalve, Exposed Sensor
Mfr # ZEMS6003-IS-YB-YC
Zoro # G5414153
Free Shipping & Returns
$541.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Power Source Electric
- Brand and Series Zurn
- For Use With 3/4 in Urinals
- Flush Mode Single Flush
- Gallons per Flush 1.5 gpf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # ZEMS6003-IS-YB-YC
- Zoro # G5414153
- UPC # 670240707498
- Country of Origin United States
- Category Automatic Flush Valve Retrofit Kits
Dimensions
Manufacturers Warranty Length | 3 yr |
Details
Basic Power Source | Electric |
Brand and Series | Zurn |
For Use With | 3/4 in Urinals |
Flush Mode | Single Flush |
Gallons per Flush | 1.5 gpf |
Mounting Type - Retrofit Kits | Top Mount |
Sensor Range | 12 in to 60 in |
Standards | ADA Compliant |
Finish | Polished Chrome Plated |
Rough-In | 11 1/2 in |
Pressure Range | 10 to 100 psi |
Item | Urinal Flushvalve,Exposed Sensor |
Includes | Cast Wall Flange, Sweat Solder Kit |
Fixture Connection | Top Spud |
Description
Urinal Flushvalve,Exposed Sensor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Polyethylene, 3/16" I.D. (ZUSA-HT-3309)
- FLUSHMATE Pressure Assist Flushing System, Plastic (M-101526-F3BK)
- 3M Solid Filter Cartridge, 10 gpm, 10 Micron, 2.6" O.D., 10 in H (RT10C16G20NN)
- TYGON Tubing, Tygothane(R), 9/16 In OD, 100 Ft (AEM02028)
- ZURN Flushvalve, 3/4", Top Spud Urinal, 0.5 gpf (Z6203-EWS-YB-YC)
- ZURN Flush Valve, Water Closet Sensor, 1.28 gpf, Inlet Size 1" IPS, Spud Coupling Size 1-1/2" (ZTR6200EV-LL)
- ZURN Diaphragm Flushvalve, 0.5 gpf (Z6003PL-EWS)
- ZURN Flush Valve Vacuum Breaker Assembly, 25 to 80 psi, For Use With Solan/Zurn, Rubber (P6000-B-HP)
- ZURN Flushvalve, Battery Powered, 1.6 gpf (ZER6000-WS1.0001)
- ZURN Flush Valve, Toilet, 1.28 gpf, Converts Manual to Automatic (P6000-ECA-HET)
- RUBBERMAID COMMERCIAL Flush Valve Retrofit Kit, Toilet/Urinal, Side, Over Handle (FG401805A)
- Zurn Automatic Flush Valve Retrofit Kits