Shop All Toilet and Urinal Accessories
Zurn
Urinal Flush Valve Repair Parts, Rubber
Mfr # P6000-EUA-ULF-RK
Zoro # G8605685
product price: $47.78
/ea
$47.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Zurn
- Size 3/4 in
- Material Plastic and Brass, Rubber
- Includes Valve Repair Kit, Handle Repair Kit, Vacuum Breaker Repair Kit and Tailpiece O-ring, 0.125 GPF
- For Use With Urinal Flush Valves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # P6000-EUA-ULF-RK
- Zoro # G8605685
- UPC # 670240685116
- Country of Origin United States
- Category Toilet and Urinal Accessories
Dimensions
Size | 3/4 in |
Details
Fits Brand | Zurn |
Material | Plastic and Brass, Rubber |
Includes | Valve Repair Kit, Handle Repair Kit, Vacuum Breaker Repair Kit and Tailpiece O-ring, 0.125 GPF |
For Use With | Urinal Flush Valves |
Standards | ANSI/ASME A112.19.2 and CAN/CSA B45 |
For Use With Mfr. Model Number | Z5765.390.00 |
Color/Finish | Black/Blue/Orange and Mill |
Green Environmental Attribute | Product Contributes To Reducing Water Consumption |
Sub-Category | Flushometer Parts |
Item | Diaphragm Assembly |
Gallons per Flush | 0.125 gpf |
For Flush Valve Type | Manual |
Accessory Type | Diaphragm Assembly |
Description
Urinals
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Copper Tubing Strut Clamp, Size 3/4 In (COPC0075CP)
- SMITH-COOPER Square Plug, Solid, 1/4", 125, Brz Nl (4385007630)
- CHICAGO FAUCET Manual, 7-1/4" to 8-3/4" Mount, Commercial 2 Hole Gooseneck Kitchen/Bathroom Faucet (631-ABCP)
- ZORO SELECT 1/4" Female NPT x Female NPT Malleable Iron 45 Degree Elbow Class 300 (1LBV2)
- ZURN Waterless Urinal Sealant, 4 oz (ZGS-04OZ)
- ZURN Urinal Flush Valve Repair Parts, Blk/Blue (P6000-EUA-ULF)
- ZURN Bell Trap, 2 In IPS, Composite (P5795-2)
- ZURN Waterless Urinal Strainer Removal Tool (P5795-10)
- ZURN Toilet Carrier, 4" Size, Cast Iron (Z1203-NR4)
- ZURN Urinal Flush Valve Repair Parts, Chrome (P6000-C-SD-CP)
- PIG Black Decorative Needlepunch V Restroom Mat Bundle 18", 23-1/2", 18", 9", 24" W x 1/8" (GRP7000-BK)
- Zurn Toilet and Urinal Accessories