Shop All Toilet Repair Parts
Zurn
Urinal Flush Valve Repair Parts, Chrome
Mfr # ZTR6203-ULF-X
Zoro # G3346338
product price: $516.71
/ea
Free Shipping & Returns
$516.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Zurn
- Material Chrome
- Size 11" x 6" x 10"
- Color/Finish Chrome
- Finish Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # ZTR6203-ULF-X
- Zoro # G3346338
- UPC # 670240848788
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Size | 11" x 6" x 10" |
Manufacturers Warranty Length | 3 yr |
Details
Fits Brand | Zurn |
Material | Chrome |
Color/Finish | Chrome |
Finish | Chrome Plated |
Gallons per Flush | 0.125 gpf |
Standards | ADA Compliant |
For Use With | Zurn 0.125 gpf Urinal |
Includes | Screws, Solenoid |
Item | Automatic Flush Valve Retrofit Kit |
Sub-Category | Flappers, Valves and Sensors |
For Use With Mfr. Model Number | Z5798.205.00, ZEG6003EV |
Pressure Range | 35 to 80 psi |
Basic Power Source | Battery |
Brand and Series | Zurn |
Battery Life | 3 yr @ 4000 Flushes/Month |
Mounting Type - Retrofit Kits | Vertical |
Flush Mode | Single Flush |
Sensor Range | 6 in to 12 in |
Description
Automatic Flush Valve Retrofit Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Artifacts Deck Mount Pot Filler (99271-BL)
- SLOAN Bathroom Faucet EBF-650-BAT-CP-0.5GPM-MLM-FCT BT Snsr PC (3315025BT)
- FLEXTRON Gas Line Hose 1/2'' O.D.x60'' Len 1/2" FIPx3/8" MIP Fittings Yellow Coated Stainless Steel Flexible (FTGC-YC38-60F)
- THOGUS Nylon Elbow 1/2"Barbx1/2"Barb (TE2088-T/N)
- ZURN Toilet Bolt Caps, In, Plastic, PR (Z5972-CAP)
- ZURN Valve Cap, 1-39/64" Size, Brass, Chrome (PTR6200-L-1.28-VR)
- ZURN Diaphragm Repair Kit, Toilet, 2.4 gpf (P6000-ECA-PWS)
- ZURN Sensor Button, Plastic (PERK6000-BUTTON)
- ZURN Toilet Piston Kit (PTR6200-EC)
- ZURN Cover Screw, 1-39/64" Size, Zinc, Chrome (PTR6200-L-S)
- KOHLER Memoirs Stately Rite-Temp Valve Tr (TS463-4V-BN)
- Zurn Toilet Repair Parts