Shop All Toilet and Urinal Accessories
This Product is Discontinued
Zurn
Urinal Drain, Plastic, 2 In (Discontinued)
Mfr # P5795-BellTrap-Kit
Zoro # G4522761
This Product is Discontinued
Key Features
- Fits Brand Zurn
- Size 2 1/2 in x 6 1/2 in
- Material Plastic
- Includes Strainer, Trap and O-Ring
- For Use With Mfr. Model Number Z5795
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # P5795-BellTrap-Kit
- Zoro # G4522761
- UPC # 670240685802
- Country of Origin China
- Category Toilet and Urinal Accessories
Dimensions
Size | 2 1/2 in x 6 1/2 in |
Length (In.) | 6-1/2 |
Details
Fits Brand | Zurn |
Material | Plastic |
Includes | Strainer, Trap and O-Ring |
Item | Trap Insert |
For Use With Mfr. Model Number | Z5795 |
For Use With | Waterless Urinals |
Fixture Type | Urinals |
Accessory Type | Trap Insert |
Material of Construction | Plastic |
Connection | Threaded |
Description
Trap Insert
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.