Shop All Pre-rinse Faucets and Accessories
Zurn
Two 12" SS Braided Hoses f/ Sgle Ctrol Fct PN 69764012
Mfr # G66621
Zoro # G4129387
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Hose
- Material Stainless Steel
- Length (In.) 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # G66621
- Zoro # G4129387
- UPC # 670240580428
- Country of Origin Unknown
- Category Pre-rinse Faucets and Accessories
Dimensions
Length (In.) | 12" |
Details
Sub-Category | Hose |
Material | Stainless Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Piston and Cap Replacement Kit, Unfinished, Brass (RPG05-0528)
- PRIME-LINE GUIDE BTM SHWR 1.25""CLR (193074)
- ZURN Rubber Repair Kit, 1-1/4 to 2 In. (RK114-975XL)
- SMITH-COOPER IPS Prem Gate Valve, NL 2-1/2" (4347000280)
- ZURN Pre-Rinse Hose, 7/8-20 in. FNPT Inlet (Z80000-XL-H60)
- ZURN Aquasense Faucets (Z842X1-XL-AF)
- ZURN 60" METAL HOSE-STANDARD (943-01) (7080-97)
- ZURN Pre-Rinse Assembly, 40-3/4 in. Overall H (Z842X1-XL)
- T&S BRASS Equip Spray Valve Repair Kit (Bumper Ring, Spray F (5SV-KIT)
- DOMINION COMMERCIAL FAUCETS Faucet Spray Spring Hose, 1/2in., Wall (77-9010PR)
- ENCORE Pre-Rinse Spray Valve, 1.0 gpm Flow Rate (KLP50-Y002105)
- Zurn Kitchen Faucets & Accessories