Shop All Toilet Repair Parts
Zurn
Trip Mechanism/Relief Valve, Urinal
Mfr # P6000-EU13
Zoro # G2284694
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Zurn
- Material Plastic
- Type Trip Mechanism
- Fixture Type Urinal
- For Use With Diaphragm Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # P6000-EU13
- Zoro # G2284694
- UPC # 670240576476
- Country of Origin United States
- Category Toilet Repair Parts
Details
Fits Brand | Zurn |
Material | Plastic |
Type | Trip Mechanism |
Fixture Type | Urinal |
For Use With | Diaphragm Kit |
Sub-Category | Flappers, Valves and Sensors |
Item | Relief Valve |
For Use With Mfr. Model Number | Z6000-WS1-YB-YC, Z6000-YB-YC |
Accessory Type | Relief Valve |
Description
Relief Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Retainer Clip (883)
- DELTA Delta Solenoid Assembly (EP92546XX)
- TECHNIFIT Fitting, PTC, Male Straight Hex, 10mm x 3/8" Male BSPT (R) (PC10-03)
- SIOUX CHIEF PLUG RAISED 3.5""BRASS (876-35PK)
- ZURN Urinal Rebuild Kit, 1.5 Gal (P6000-EUR-WS-RK)
- ZURN Urinal Repair Kit, 1.5 Gal (P6000-EUR-WS)
- ZURN Handle Seal, Plastic (P6000-M9)
- ZURN Toilet Rebuild Kit, 1.6 Gal (P6000-ECR-WS1-RK)
- ZURN Flush Handle Kit, For Toilets, Urinals (P6000-DF-KIT)
- ZURN Flush Valve Kit, With Air Inducer (Z8106-02)
- JONES STEPHENS Urinal Flange Bolt Pack (C02700)
- Zurn Toilet Repair Parts