Shop All Valves
Zurn
Trip Mechanism/Relief Valve
Mfr # P6000-EC13
Zoro # G2132261
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flush Valve
- Fits Brand Zurn
- Material Plastic
- For Use With Diaphragm Kit
- For Use With Mfr. Model Number Z6000-WS1-YB-YC, Z6000-YB-YC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Type | Flush Valve |
Fits Brand | Zurn |
Material | Plastic |
For Use With | Diaphragm Kit |
Item | Trip Mechanism/Relief Valve |
For Use With Mfr. Model Number | Z6000-WS1-YB-YC, Z6000-YB-YC |
Description
Toilets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Clevis Hanger, 2 1/2 In, 1130 lb Max Load (4010250EG)
- THRIFCO PLUMBING 1 1/2 PVC Comp. M Adapter (6622185)
- LEGEND VALVE 1-1/4 P451 NO LEAD PRESS CHECK (105-006NL)
- ZORO SELECT Reducing Coupling, 304 SS, 1 x 3/4 (ZUSA-PF-8158)
- ZURN Fitting for Flush Valve Body, 1/16 In (PH6000-HY2)
- ZURN ADA Handle Assembly, Exposed Valve (P6000-M-ADA)
- ZURN Water Pressure Reducing Valve with Double Union Connections 3/4" (34-NR3XLDU)
- ZURN ZTR Replacement for 0.25 Valve (PTR6200-L-0.25)
- ZURN Stop Valve, 1 In (P6000-D-SD)
- ZURN Water Pressure Reducing Valve 3/4" (34-NR3XL)
- KOHLER Valve Replacement Kit, Replacement (1170273)
- Zurn Valves