Shop All Mixing Valves
Zurn
Tp220-5C-150C - Temperature And Pressure
Mfr # TP220-5C-150C
Zoro # G8666111
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.5
- Width 1.5
- Material Stainless steel internals and brass/bronze body resist corrosion
- Length 10.35
- Application Residential;Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # TP220-5C-150C
- Zoro # G8666111
- UPC # 612052076515
- Country of Origin United States
- Category Mixing Valves
Dimensions
Height | 1.5 |
Width | 1.5 |
Length | 10.35 |
Details
Item | Tp220-5C-150C - Temperature And Pressure |
Material | Stainless steel internals and brass/bronze body resist corrosion |
Application | Residential;Commercial |
Features | 3/4"ďż˝ MNPT inlet x 3/4"ďż˝ FNPT outlet connection option for quick installation |
Description
Tp220-5C-150C - Temperature And Pressure
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Gasket, Flush Tower 1G, Silicone Rubber (9BU094)
- HOSE MASTER 1" Dia x 18" L 321 SS Flexible Metal Hose (GZ100SHXJ180)
- CHICAGO FAUCET Filter/Screen (3300-005JKABNF)
- LEGEND VALVE 6" X 3" GAL V HEX BUSHING (352-656)
- ZURN Zurn 1-ZW1017XLC 1" CU Sweat TMV - ASSE 1017 Lead-Free Cast Bronze (1-ZW1017XLC)
- ZURN Thermostatic Mixing Valve (12-ZW1070XLC)
- ZURN Mixing Valve, Low Lead Bronze, 145 psi (12-ZW1070XL)
- ZURN Mixing Valve, Low Lead Cast Bronze (38-ZW3870XLT-4P)
- ZURN Aqua-Gard Thermostatic Mixing Valve 1 (1-ZW1070XLC)
- ZURN Zw1070Xl-Lu - Aqua-Gard Thermostatic Mi (ZW1070XL-LU)
- SPEAKMAN Thermostatic Mixing Valve, 125 psi, 4" H (A-TMV)
- Zurn Valves