Shop All Toilet Seats
Zurn
Toilet Seat, Heavy Duty, Without Cover, Elongated, Standard White
Mfr # Z5955SS-AM-STS
Zoro # G5413331
product price: $51.35
/ea
$51.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover Without Cover
- Color Standard White
- Width 14-5/8"
- Standards ANSI/ASME A112.19.2, CAN/CSA B45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z5955SS-AM-STS
- Zoro # G5413331
- UPC # 670240622890
- Country of Origin China
- Category Toilet Seats
Dimensions
Width | 14-5/8" |
Seat Height | 2-1/2" |
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | Without Cover |
Color | Standard White |
Standards | ANSI/ASME A112.19.2, CAN/CSA B45 |
Features | Antimicrobial Protection |
Front Type | Open |
Hinge Type | Self-Sustaining Check Hinge |
Hinge Material | Stainless Steel |
Bolt to Seat Front | 18-5/8" |
Item | Toilet Seat,Heavy Duty |
Description
Toilet Seat,Heavy Duty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" T-572 DIELECTRIC UNION (301-308)
- ANVIL ELBOW 45 BLACK 1.5"" (8700126355)
- BRASS CRAFT SERVICE PARTS 38x3' Toilet Auger (40030)
- DELTA Three Way, ShwerArm Dvrter, for HndShwr (U4929-RB-PK)
- ZURN Toilet Seat, Heavy Duty, Without Cover, Elongated, Standard White (Z5955SS-EL-STS)
- ZURN Toilet Seat, Heavy Duty, With Cover, Elongated, White (Z5957SS-EL)
- ZURN Toilet Seat, Heavy Duty, With Cover, Elongated, White (Z5958SS-EL)
- ZURN Toilet Seat, Heavy Duty, Without Cover, Elongated, Premium White (Z5956SS-AM)
- CENTOCO MANUFACTURING CORPORATION Centoco 1200-001 White Economy Plastic Toilet Seat (1200-001)
- AMERICAN STANDARD Elongated Toilet Seat, Open Front, External Check Hinge, 1 in Seat Ht, Plastic, White (5901100.020)
- BRONDELL Swash 1400 Luxury Bidet Toilet Seat-Elongated, White (S1400-EW)
- Zurn Toilet Seats