Shop All Toilet Seats
Zurn
Toilet Seat, Heavy Duty, Without Cover, Elongated, Premium White
Mfr # Z5956SS-AM
Zoro # G5413307
product price: $75.15
/ea
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover Without Cover
- Color Premium White
- Standards ANSI/ASME A112.19.2, CAN/CSA B45
- Features Antimicrobial Protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z5956SS-AM
- Zoro # G5413307
- UPC # 670240629356
- Country of Origin United States
- Category Toilet Seats
Dimensions
Seat Height | 2-5/8" |
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | Without Cover |
Color | Premium White |
Standards | ANSI/ASME A112.19.2, CAN/CSA B45 |
Features | Antimicrobial Protection |
Front Type | Open |
Hinge Type | Check Hinge |
Hinge Material | Stainless Steel |
Item | Toilet Seat,Heavy Duty |
Description
Toilet Seat,Heavy Duty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CULLIGAN Quick Connect Filter, 0.5 gpm, 0.5 Micron, 2-3/4" O.D., 12 1/2 in H (RC-EZ-4)
- SMITH-BLAIR Repair Clamp, Pipe Size 3 In, 3 In L (24500035003000)
- APOLLO BV, 3/4in. 1000# FP SS, Latch Lever (76F-104-27A)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 150 (0310089404)
- ZURN Toilet Seat, Heavy Duty, With Cover, Elongated, White (Z5958SS-EL)
- ZURN Open front extra heavy duty w/self sustaining steel check hinge (Z5956SS-EL-STS)
- ZURN Toilet Seat, Heavy Duty, Without Cover, Elongated, Standard White (Z5955SS-EL-STS)
- ZURN Toilet Seat, Heavy Duty, With Cover, Elongated, White (Z5957SS-EL)
- MAYFAIR Toilet Seat Rnd Blue (41EC-034)
- BEMIS Toilet Seat, Closed Front, Standard, White (600E4 000)
- JONES STEPHENS Deluxe Plstc Seat, Wht, Hnge Post, Elngtd, Without Cover, Elongated (C106CHPM00)
- Zurn Toilet Seats