Shop All Toilet Seats
Zurn
Toilet Seat, Heavy Duty, With Cover, Elongated, White
Mfr # Z5957SS-EL
Zoro # G5413620
product price: $60.69
/ea
$60.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover With Cover
- Color White
- Standards ANSI/ASME A112.19.2, CAN/CSA B45
- Features Injection Molded and Designed to Withstand Stains and Harsh Chemicals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z5957SS-EL
- Zoro # G5413620
- UPC # 670240610828
- Country of Origin United States
- Category Toilet Seats
Dimensions
Seat Height | 2-3/16" |
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | With Cover |
Color | White |
Standards | ANSI/ASME A112.19.2, CAN/CSA B45 |
Features | Injection Molded and Designed to Withstand Stains and Harsh Chemicals |
Front Type | Open |
Hinge Type | Check Hinge |
Hinge Material | Stainless Steel |
Item | Toilet Seat,Heavy Duty |
Description
Toilet Seat,Heavy Duty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" FNPT 304 SS Cross (400X111N014)
- KOHLER Spray Head (1430946-CP)
- KOHLER Tripoint Fv Service Kit, 0.5 Gpf (1388853-CP)
- ZORO SELECT 3/4" MNPT x 18" TBE 316 Stainless Steel Pipe Sch 40 (T6BNE19)
- ZURN Toilet Seat, Heavy Duty, Without Cover, Elongated, Premium White (Z5956SS-AM)
- ZURN Toilet Seat, Heavy Duty, With Cover, Elongated, White (Z5958SS-EL)
- ZURN Toilet Seat, Heavy Duty, Without Cover, Elongated, Standard White (Z5955SS-EL-STS)
- KOHLER Stronghold Elongated Toilet Seat With (4731-SC-0)
- MCKESSON Raised Toilet Seat, 4-Inch Height (146-RTL12064)
- CENTOCO Toilet Seat, With Cover, Plastic, Elongated, White (GR3L820STS-001)
- KOHLER C3-455 Quiet-Close Deodorizing Elongated Bidet Toilet Seat (8298-CR-96)
- Zurn Toilet Seats