Shop All Toilet Repair Parts
Zurn
Toilet Repair Kit, 1.6 Gal
Mfr # P6000-ECA-WS1
Zoro # G2987284
product price: $32.81
/ea
$32.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Zurn
- Material Plastic, Rubber
- Type Closet Repair Kit
- Gallons per Flush 1.6
- For Use With Flush Valves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # P6000-ECA-WS1
- Zoro # G2987284
- UPC # 670240507852
- Country of Origin United States
- Category Toilet Repair Parts
Details
Fits Brand | Zurn |
Material | Plastic, Rubber |
Type | Closet Repair Kit |
Gallons per Flush | 1.6 |
For Use With | Flush Valves |
Includes | 1.6 GPF Flow Ring, Aqua Vantage Diaphragm, Diaphragm Disc, Guide, Guide Ring., Trip Mechanism |
Item | Diaphragm Assembly |
For Use With Mfr. Model Number | Z6000AV-WS1, Z6000AV-WS1-DF |
Sub-Category | Repair Kits and Tools |
For Flush Valve Type | Manual |
Description
Toilets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Union "Y", 1/4", B14UY (B14UY)
- AQUAPLUMB 1-1/2 Rubber Test Plug (606420)
- CHERNE Mechanical Expansion Plug, 4" Nominal (268048)
- PLAST-O-MATIC 3" FNPT PVC Disc Check Valve (CKS300VT-NC-PV)
- ZURN Urinal Repair Kit, 1.5 Gal (P6000-EUR-WS)
- ZURN Fiber Washer, For Toilets, Urinals (P6000-H26)
- ZURN Toilet Rebuild Kit, 1.6 Gal (P6000-ECA-WS1-RK)
- ZURN Gasket Spud, 3/4 In, EPDM Rubber (P6003-H27)
- ZURN Dual Flush Handle, Brass (P6000-M-ADA-DF)
- ZURN Toilet Bolt Caps, In, Plastic, PR (Z5972-CAP)
- DANCO Danco 59860 Stainless Steel Toilet Supply Line Hose - 0.37 x 0.87 x 12 in. (59860)
- Zurn Toilet Repair Parts