Shop All Toilet Repair Parts
Zurn
Toilet Rebuild Kit, 3.5 Gal
Mfr # P6000-ECA-WS-RK
Zoro # G0297053
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Zurn
- Material Plastic, Rubber
- Type Closet Rebuild Kit
- Gallons per Flush 3.5
- For Use With Flush Valves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # P6000-ECA-WS-RK
- Zoro # G0297053
- UPC # 670240533097
- Country of Origin United States
- Category Toilet Repair Parts
Details
Fits Brand | Zurn |
Material | Plastic, Rubber |
Type | Closet Rebuild Kit |
Gallons per Flush | 3.5 |
For Use With | Flush Valves |
Includes | Handle Repair Kit, Vacuum Breaker Repair Kit And Tailpiece O-Ring, Valve Repair Kit |
For Use With Mfr. Model Number | Z6000-WS1-YB-YC, Z6000-YB-YC |
Item | Diaphragm Assembly |
Sub-Category | Repair Kits and Tools |
For Flush Valve Type | Manual |
Description
Toilets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass 45 Degrees Elbow, FNPT, 3/4" Pipe Size (6RCT9)
- SLOAN Royal A1108A Rebuild Kit 1.5 Urinal Royal Exps (3301075)
- WOODFORD Freezeless Wall Fct 10" (19CP-10)
- ZORO SELECT 260 Brass Round Tube, 9/32 in Outside Dia, 1 ft Length (8132)
- ZURN Closet Rebuild Kit, 1.28 GPF AquaVantage (P6000-ECA-HET-RK)
- ZURN Repair Kit, Plastic (PH6000-HYM11)
- ZURN Urinal Piston Kit (PTR6203-EU-ULF)
- ZURN Flush Valve Kit, With Air Inducer (Z8104-02)
- ZURN Flush Valve, Urinal, 1.0 GPF (Z6003-WS1-YB-YC)
- ZURN Urinal Sensor, Plastic (PEMS6000-26A)
- DANCO Tailpiece Washer F5 3/4 Sloan (37072)
- Zurn Toilet Repair Parts