Shop All Toilet Repair Parts
Zurn
Toilet Rebuild Kit, 1.6 Gal
Mfr # P6000-ECA-WS1-RK
Zoro # G1457495
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Zurn
- Material Plastic, Rubber
- Type Closet Rebuild Kit
- Gallons per Flush 1.6
- For Use With Flush Valves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # P6000-ECA-WS1-RK
- Zoro # G1457495
- UPC # 670240531390
- Country of Origin United States
- Category Toilet Repair Parts
Details
Fits Brand | Zurn |
Material | Plastic, Rubber |
Type | Closet Rebuild Kit |
Gallons per Flush | 1.6 |
For Use With | Flush Valves |
Includes | Handle Repair Kit, Vacuum Breaker Repair Kit And Tailpiece O-Ring, Valve Repair Kit |
Item | Diaphragm Assembly |
For Use With Mfr. Model Number | Z6000AV-WS1, Z6000AV-WS1-DF |
Sub-Category | Repair Kits and Tools |
For Flush Valve Type | Manual |
Description
Toilets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Bulkhead Female Connector, Gas, N2705-LN (N2705-LN-12-12-SS)
- ZORO SELECT Reinforced Clear PVC Tubing, 1/2" ID x 3/4" OD x 25 Ft. L (ZUSA-HT-43)
- NIBCO COPY 0 3 in. PVC DWV H x H x FPT Cleanout Plug Tee (C4814HD3)
- 3M Quick Connect Filter, 5 gpm, 0.2 Micron, 4-1/2" O.D., 28 in H (5613503)
- ZURN Wall Sensor, Chrome/Black, for Zems Valves (PEMS6000-26)
- ZURN Toilet Piston Kit (PTR6200-EC)
- ZURN Trip Mechanism/Relief Valve, Urinal (P6000-EU13)
- ZURN Urinal Rebuild Kit, For Urinal (P6000-EUR-EWS-RK)
- ZURN Gasket Spud, 3/4 In, EPDM Rubber (P6003-H27)
- ZURN Toilet Spud, 1-1/2 In, Brass/EPDM Rubber (P6000-HN-RB)
- CENTOCO Toilet Seat Hardware, Poly and Nylon (GR201-HARDWARE)
- Zurn Toilet Repair Parts