Shop All Toilet and Urinal Accessories
Zurn
Toilet Carrier, 4" Size, Cast Iron
Mfr # Z1203-NR4
Zoro # G5894555
product price: $942.99
/ea
Free Shipping & Returns
$942.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Zurn
- Size 4 in
- Material Cast Iron
- Includes ABS Coupling with Integral Test Cap, Adjustable Gasket Faceplate, Fixture Bolts, Main fitting, Trim and Stud Protectors, Universal Floor Mounted Foot Supports, Vent
- For Use With Mfr. Model Number 2257101PL.020, 2856111.020, 2856128.020, WETS2002.121, WETS2050.1041, WETS2052.1201, Z5615.213.00.00.00, Z5615.272.01.78.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z1203-NR4
- Zoro # G5894555
- UPC # 670240048041
- Country of Origin China
- Category Toilet and Urinal Accessories
Dimensions
Size | 4 in |
Details
Fits Brand | Zurn |
Material | Cast Iron |
Includes | ABS Coupling with Integral Test Cap, Adjustable Gasket Faceplate, Fixture Bolts, Main fitting, Trim and Stud Protectors, Universal Floor Mounted Foot Supports, Vent |
For Use With Mfr. Model Number | 2257101PL.020, 2856111.020, 2856128.020, WETS2002.121, WETS2050.1041, WETS2052.1201, Z5615.213.00.00.00, Z5615.272.01.78.00 |
Item | Toilet Carrier |
For Use With | Wall Hung Toilets |
Accessory Type | Toilet Carrier |
Description
Toilet Carrier
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN 41.125 L, Circle, Stainless Steel, ADA Grab Bar, Matte Black (SA-1009-36-MB)
- KOHLER Purist Wall-Mounted Soap/Lotion Dispe (14380-CP)
- HOSE MASTER 1-1/2" Dia x 24" L PressureMax HP 316 SS Corrugated Metal Hose (CA316HP-0150-024)
- KISSLER Hot Water Stem, Low Lead Brass (72971-04)
- ZURN Waterless Urinal Sealant, 128 oz (ZGS-128OZ)
- ZURN Bell Trap, 2 In IPS, Composite (P5795-2)
- ZURN Waterless Urinal Sealant, 32 oz (ZGS-32OZ)
- ZURN Urinal Flush Valve Repair Parts, Rubber (P6000-EUA-ULF-RK)
- ZURN Urinal Flush Valve Repair Parts, Blk/Blue (P6000-EUA-ULF)
- ZURN Waterless Urinal Strainer Removal Tool (P5795-10)
- AMERICAN STANDARD Trip Lever, Metal (738899-0020A)
- Zurn Toilet and Urinal Accessories