Shop All Toilets
Zurn
Toilet Bowl, 1.1 to 1.6 gpf, Siphon Jet, Floor Mount Mount, Elongated, White
Mfr # Z5647-BWL
Zoro # G8742422
Free Shipping & Returns
$490.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor Mount
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.1 to 1.6
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 14-3/8" |
Manufacturers Warranty Length | 3 Yr. |
Bowl Depth | 16-5/8" |
Depth | 27-3/8" |
Trapway Dia. | 2-1/8" |
Bowl Width | 14-3/8" |
Bowl Height | 16-5/8" |
Rim Height | 16-5/8" |
Spud Connection Size | 1-1/2" |
Description
Toilet Bowl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" x 3/8" Compression x MNPT SS Male Connector (6 FBU-SS)
- MOEN COMMERCIAL Manual, 4" Mount, 2 Hole Gooseneck Bar Faucet (8279)
- DELTA Choice, 2 Hdl WalMnted Ktch Fct Chr (P299305LF)
- MADE TO MATCH FLBELL125 Bell Flange (FLBELL125)
- ZURN Flush Valve Toilet, 1.1 gpf, Flush Valve, Floor Mount, Elongated, White (Z5645.243.00.00.00)
- ZURN Tank Toilet, 1.28 gpf, Siphon Jet, Floor Mount, Elongated, White (Z5535-K)
- ZURN Pa Tank Assy w/Lid and Internals (K) Z5, 1.6 gpf, Pressure Assist Tank, Floor Mount (Z5560-TNK-PA)
- ZURN Toilet Bowl, 1.28 gpf, Siphon Jet, Floor Mount Mount, Elongated, White (Z5635-BWL)
- ZURN Pa Tank Assy w/Lid and Internals, 1.0 Gpf, 1.1 gpf, Pressure Assist Tank, Floor Mount (Z5561-TNK-PA)
- ZURN Tank Toilet, 1.28 gpf, Siphon Jet, Floor Mount, Elongated, White (Z5555-K)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flushometer, Wall Mount, Elongated, White (3351101.020)
- Zurn Toilets