Shop All Toilets
Zurn
Toilet Bowl, 1.1 gpf, Siphon Jet, Floor Mount Mount, Elongated, White
Mfr # Z5637-BWL
Zoro # G4053911
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor Mount
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.1
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 14-3/8" |
Manufacturers Warranty Length | 3 Yr. |
Bowl Depth | 14" |
Depth | 27-3/8" |
Bowl Height | 14" |
Spud Connection Size | 1-1/2" |
Bowl Width | 14-3/8" |
Rim Height | 14" |
Trapway Dia. | 2-1/8" |
Description
Toilet Bowl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Elbow, 1/4 in Tube Size, Nylon, Black, 10 PK (3009 56 11)
- KOHLER Tool, Jet Removal (1265445)
- ZORO SELECT Viton Tubing, 2mm ID, 4mm OD, 25 Ft (1525S-2MM4MM-25)
- DURA FAUCET DURA FAUCET DFPK100SN Plastic Pull-Out RV Kitchen Faucet (D6U-DFPK100SN)
- ZURN Toilet, 1.6 gpf, Siphon Jet, Floor Mount, Elongated (Z5551-K)
- ZURN Flush Valve Toilet, 1.28 gpf, Flush Valve, Floor Mount, Elongated, White (Z5665.213.00.00.00)
- ZURN Flush Valve Toilet, 1.1 gpf, Flush Valve, Floor Mount, Elongated, White (Z5645.243.00.00.00)
- ZURN Toilet Bowl, 1.1 to 1.6 gpf, Siphon Jet, Wall Hung Mount, Elongated, White (Z5615-BWL)
- ZURN Tank Toilet, 1.6 gpf, Siphon Jet, Floor Mount Mount, Elongated, White (Z5560)
- ZURN Pa Tank Assy w/Lid and Internals, 1.0 Gpf, 1.1 gpf, Pressure Assist Tank, Floor Mount (Z5561-TNK-PA)
- SLOAN TopSpud Univ Floor Mount ADA Closet, 1.1 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White (ST2029A)
- Zurn Toilets