Shop All Toilet Repair Parts
Zurn
Toilet Bolt Caps, In, Plastic, PR
Mfr # Z5972-CAP
Zoro # G5157984
product price: $6.33
/pr
$6.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Zurn
- Material Plastic
- Type Toilet Bolt Cap Kit
- Size 3/4 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z5972-CAP
- Zoro # G5157984
- UPC # 670240638068
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Size | 3/4 in |
Manufacturers Warranty Length | 3 Years |
Details
Fits Brand | Zurn |
Material | Plastic |
Type | Toilet Bolt Cap Kit |
Color | White |
Material of Construction | Plastic |
Color/Finish | White |
For Use With | Commercial Restroom Applications |
Includes | (2) Plastic Caps and Washers |
For Use With Mfr. Model Number | 3517A101.020, 3517C101.020, Z5535, Z5555, Z5561, Z5571 |
Item | Bolt Caps |
Sub-Category | Hardware and Gaskets |
Accessory Type | Bolt Caps |
Description
Bolt Caps, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pressing Jaw Kit, 1/2 in. to 1 in. Pipe (48558)
- DIXON 3/4" Brass Safety Check Valve (SCVS6)
- DEL CITY DIV OF ACTUANT Del City 200409 Stainless Steel Loom Clamp, 1/2" Width, 1/4" Diameter, 10 per package (200409)
- STANDARD KEIL Sink Drain For - Part# 1816-1411-3318 (1816-1411-3318)
- ZURN Piston, Cover and Solenoid (PTS6200-PC)
- ZURN Flush Valve Solenoid, Plastic (PTS6200-M)
- ZURN Ring Pipe Support, For Toilets, Urinals (P6000-YJ)
- ZURN Closet Rebuild Kit, 1.28 GPF AquaVantage (P6000-ECA-HET-RK)
- ZURN Urinal Piston Kit (PTR6203-EU)
- ZURN Disc, Molded, Use w/Diaphragm Kit (P6000-E14)
- BLACK SWAN Felt Wax Ring (04720)
- Zurn Toilet Repair Parts