Shop All Toilets
Zurn
Toilet, 1.6 gpf, Siphon Jet, Floor Mount, Elongated
Mfr # Z5551-K
Zoro # G5413121
product price: $326.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$326.99
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Gallons per Flush 1.6
- Material Vitreous China
- Fits Brand Zurn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 14-3/4" |
Manufacturers Warranty Length | 3 Yr. |
Bowl Depth | 19-27/32" |
Depth | 29-1/16" |
Details
Mounting Style | Floor |
Item | Toilet |
Bowl Shape | Elongated |
Gallons per Flush | 1.6 |
Material | Vitreous China |
Fits Brand | Zurn |
Standards | ANSI/ASME A112.19.2 and CAN/CSA B45; American Disabilities Guidelines and ANSI A117.1 requirements |
Flushing Method | Siphon Jet |
One Piece/Two Piece | Two Piece |
Description
Toilet,Two-Piece,1.6GPF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual 4" Mount, Single Lever Hot And Cold Water, Polished chrome (2200-4ABCP)
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-14-12-SS)
- HYDROMAXX 1/4" IDx3/8" ODx100Ft Flexible Non-Toxic Clear Vinyl Tubing (CVT014100)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 3/4 In, 150 psi, PVC (V0075150)
- ZURN Tank Toilet, 1.28 gpf, Siphon Jet, Floor Mount, Elongated, White (Z5535-K)
- ZURN Flush Valve Toilet, 1.28 gpf, Flush Valve, Floor Mount, Elongated, White (Z5645.186.00.00.00)
- ZURN Toilet Bowl, 1.28 gpf, Siphon Jet, Floor Mount Mount, Elongated, White (Z5635-BWL)
- ZURN Pa Tank Assy w/Lid and Internals, 1.0 Gpf, 1.1 gpf, Pressure Assist Tank, Floor Mount (Z5561-TNK-PA)
- ZURN Toilet Bowl, 1.1 to 1.6 gpf, Siphon Jet, Floor Mount Mount, Elongated, White (Z5647-BWL)
- ZURN Floor Mounted, 1.1 gpf, Siphon Jet, Floor Mount, Elongated (Z5655-BWL1)
- EMERGENCY ZONE 655P Potty Box Complete Toilet Set (6302)
- Zurn Toilets