Shop All Toilets
Zurn
Toilet, 1.28 gpf, Siphon Jet, Wall Hung Mount, Elongated
Mfr # Z5615.274.00.00.00
Zoro # G5413173
Free Shipping & Returns
$689.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall Hung
- Bowl Shape Elongated
- Gallons per Flush 1.28
- Material Vitreous China
- Fits Brand Zurn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 14-3/8" |
Depth | 24-3/4" |
Details
Item | Toilet |
Mounting Style | Wall Hung |
Bowl Shape | Elongated |
Gallons per Flush | 1.28 |
Material | Vitreous China |
Fits Brand | Zurn |
Standards | ANSI/ASME A112.19.2 and CAN/CSA B45; American Disabilities Guidelines and ANSI A117.1 requirements |
Green Environmental Attribute | Toilet Uses 1.28 gpf or Less |
Flushing Method | Siphon Jet |
Description
Toilet,Floor Mount,1.28 GPF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/4" Copper Flare Gasket PK 10 (2GF-12)
- LARSEN SUPPLY CO 09-1230 360 Degree Black Swivel Spray Kitchen Aerator (134386)
- B & K 12 CPVC SAndW Valve (105-323)
- PARKER Union Tee, 45deg, Brass, Tube, 1/4 In., PK10 (144F-4)
- ZURN Tank Toilet, 1.6 gpf, Siphon Jet, Floor Mount Mount, Elongated, White (Z5570)
- ZURN Toilet, 1.6 gpf, Siphon Jet, Floor Mount, Elongated (Z5551-K)
- ZURN Tank Toilet, 1.28 gpf, Siphon Jet, Floor Mount, Elongated, White (Z5535-K)
- ZURN Flush Valve Toilet, 1.28 gpf, Siphon Jet, Wall Hung Mount, Elongated, White (Z5615.270.00.00.00)
- ZURN Flush Valve Toilet, 1.28 gpf, Flush Valve, Floor Mount, Elongated, White (Z5665.258.00.00.00)
- ZURN Pa Tank Assy w/Lid and Internals, 1.0 Gpf, 1.1 gpf, Pressure Assist Tank, Floor Mount (Z5561-TNK-PA)
- KOHLER Numi 2.0 Intelligent Toilet (30754-PA-0)
- Zurn Toilets