Shop All Toilets
Zurn
Toilet, 1.28 gpf, Siphon Jet, Wall Hung Mount, Elongated
Mfr # Z5615.272.00.00.00
Zoro # G5413228
Free Shipping & Returns
$689.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall Hung
- Bowl Shape Elongated
- Gallons per Flush 1.28
- Material Vitreous China
- Fits Brand Zurn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 14-3/8" |
Depth | 24-3/4" |
Details
Mounting Style | Wall Hung |
Item | Toilet |
Bowl Shape | Elongated |
Gallons per Flush | 1.28 |
Material | Vitreous China |
Fits Brand | Zurn |
Standards | ANSI/ASME A112.19.2 and CAN/CSA B45; American Disabilities Guidelines and ANSI A117.1 requirements |
Green Environmental Attribute | Toilet Uses 1.28 gpf or Less |
Flushing Method | Siphon Jet |
Description
Toilet,Floor Mount,1.28 GPF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS Nested Coupling, 1 in, Schedule 40, White (477010)
- KOHLER Aerator, Shorty, 1.2 Gpm (1275302-TT)
- ZORO SELECT 1/8" MNPT x 6" TBE Red Brass Pipe Nipple Sch 40 (460-060)
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Open, 1/2 in Pipe Size (8215G023)
- ZURN Flush Valve Toilet, 1.28 gpf, Flush Valve, Floor Mount, Elongated, White (Z5665.213.00.00.00)
- ZURN Bedpan Flush Valve Toilet, 1.28 gpf, Flush Valve, Floor Mount, Elongated, White (Z5666.258.00.00.00)
- ZURN Flush Valve Toilet, 1.28 gpf, Siphon Jet, Wall Hung Mount, Elongated, White (Z5615.270.00.00.00)
- ZURN Child Flush Valve Toilet, 1.28 gpf, Flush Valve, Floor Mount, Elongated, White (Z5675.258.09.00.00)
- ZURN Pa Tank Assy w/Lid and Internals, 1.0 Gpf, 1.1 gpf, Pressure Assist Tank, Floor Mount (Z5561-TNK-PA)
- ZURN Elongated Wall Hung Flush Valve Toilet (with Antimicrobial Glaze) (Z5615-BWL-AM)
- TOTO Piedmont, Vertical Spray, Bidet Ebony (BT500B#51)
- Zurn Toilets