Shop All Toilets
Zurn
Toilet, 1.28 gpf, Siphon Jet, Floor Mount Mount, Elongated
Mfr # Z5665.274.00.00.00
Zoro # G5413359
Free Shipping & Returns
$542.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor Mount
- Bowl Shape Elongated
- Gallons per Flush 1.28
- Material Vitreous China
- Fits Brand Zurn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 14-3/16" |
Depth | 26-15/16" |
Details
Mounting Style | Floor Mount |
Item | Toilet |
Bowl Shape | Elongated |
Gallons per Flush | 1.28 |
Material | Vitreous China |
Fits Brand | Zurn |
Standards | ANSI/ASME Standard A112.19.2 and CAN/CSA B45 Requirements |
Green Environmental Attribute | Toilet Uses 1.28 gpf or Less |
Flushing Method | Siphon Jet |
Description
Toilet,Floor Mount,1.28 GPF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS Faucet Seat for Price Pfister, 21/32 x 18 Thread Brass (S2030LF)
- LEGEND VALVE 1" T-421 GLOBE VALVE (103-105)
- SPEARS 1/2" FNPT PVC Compact Ball Valve Inline (2121-005)
- ARMACELL 3/8" Idx 1-1/2" Lapseal Armaflex Pipe Insul. 60'/Ctn (BST03815)
- ZURN Pa Tank Assy w/Lid and Internals (K) Z5, 1.6 gpf, Pressure Assist Tank, Floor Mount (Z5560-TNK-PA)
- ZURN Tank Toilet, 1.6 gpf, Siphon Jet, Floor Mount Mount, Elongated, White (Z5560)
- ZURN Toilet, 1.28 gpf, Siphon Jet, Floor Mount Mount, Elongated (Z5665.270.00.00.00)
- ZURN Bedpan Flush Valve Toilet, 1.28 gpf, Flush Valve, Floor Mount, Elongated, White (Z5666.258.00.00.00)
- ZURN Floor Bowl; Ada Height 1.1-1.6 Gpf, 1.1 gpf, Siphon Jet, Floor Mount Mount, Elongated (Z5665-BWL1)
- ZURN Flush Valve Toilet, 1.28 gpf, Flush Valve, Floor Mount, Elongated, White (Z5655.258.00.00.00)
- AMERICAN STANDARD Toilet Bowl, 1.6 gpf, Gravity Fed, Floor Mount, Elongated, White (3517C101.020)
- Zurn Toilets