Shop All Toilets
Zurn
Toilet, 1.28 gpf, Siphon Jet, Floor Mount Mount, Elongated
Mfr # Z5665.272.00.00.00
Zoro # G5413182
Free Shipping & Returns
$726.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor Mount
- Bowl Shape Elongated
- Gallons per Flush 1.28
- Material Vitreous China
- Fits Brand Zurn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 14-1/8" |
Depth | 27" |
Details
Item | Toilet |
Mounting Style | Floor Mount |
Bowl Shape | Elongated |
Gallons per Flush | 1.28 |
Material | Vitreous China |
Fits Brand | Zurn |
Standards | ANSI/ASME Standard A112.19.2 and CAN/CSA B45 Requirements |
Green Environmental Attribute | Toilet Uses 1.28 gpf or Less |
Flushing Method | Siphon Jet |
Description
Toilet,Floor Mount,1.28 GPF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANIFLO Toilet, 1.28 gpf, Floor Mount, Elongated (082_087_005)
- B & K/MUELLER INDSIMPORT 34 Galv Union (511-704HN)
- TECTITE BY APOLLO 3/4 in. Brass Push Ball Valve with Flange and Drain (FSBBV34DE)
- ZORO SELECT Braided Connector, 3/8 COMPx3/8 COMPx20 L (4YKA1)
- ZURN Toilet, 1.6 gpf, Siphon Jet, Floor Mount, Elongated (Z5551-K)
- ZURN Floor Mounted, 1.1 gpf, Siphon Jet, Floor Mount, Elongated (Z5655-BWL1)
- ZURN Toilet Bowl, 1.1 to 1.6 gpf, Siphon Jet, Floor Mount Mount, Elongated, White (Z5647-BWL)
- ZURN Toilet Bowl, 1.28 gpf, Siphon Jet, Floor Mount Mount, Elongated, White (Z5635-BWL)
- ZURN Flush Valve Toilet, 1.28 gpf, Flush Valve, Floor Mount, Elongated, White (Z5645.186.00.00.00)
- ZURN Tank Toilet, 1.28 gpf, Siphon Jet, Floor Mount, Elongated, White (Z5535-K)
- TOTO Ecoefv Concealed Toilet 128G W 14 X 12, 1.28 gpf, Self Powered Hydroelectric, Wall Mount (TET2LA31#SS)
- Zurn Toilets