Shop All Toilets
Zurn
Toilet, 1.28 gpf, Siphon Jet, Floor Mount Mount, Elongated
Mfr # Z5665.270.00.00.00
Zoro # G5413237
product price: $584.85
/ea
Free Shipping & Returns
$584.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor Mount
- Bowl Shape Elongated
- Gallons per Flush 1.28
- Material Vitreous China
- Fits Brand Zurn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 14-1/8" |
Depth | 27" |
Details
Item | Toilet |
Mounting Style | Floor Mount |
Bowl Shape | Elongated |
Gallons per Flush | 1.28 |
Material | Vitreous China |
Fits Brand | Zurn |
Standards | ANSI/ASME Standard A112.19.2 and CAN/CSA B45 Requirements |
Green Environmental Attribute | Toilet Uses 1.28 gpf or Less |
Flushing Method | Siphon Jet |
Description
Toilet,Floor Mount,1.28 GPF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTCARE Power Supply, 9.0VDC, 2-1/2" L (0710-735-001)
- ANVIL 1-1/4" Socket Socket Black Forged Steel Half Coupling Class 3000 (0362073405)
- PARKER Tubing, Black, Overall 500 ft L (EB-43-0500)
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome, Connection Size: 1/2" (0048-UA)
- ZURN Flush Valve Toilet, 1.28 gpf, Flush Valve, Floor Mount, Elongated, White (Z5665.213.00.00.00)
- ZURN Toilet Bowl, 1.1 to 1.6 gpf, Siphon Jet, Floor Mount Mount, Elongated, White (Z5647-BWL)
- ZURN Flush Valve Toilet, 1.28 gpf, Flushometer Single Flush, Wall Hung Mount, Elongated, White (Z5615.258.00.00.00)
- ZURN Tank Toilet, 1.28 gpf, Siphon Jet, Floor Mount, Elongated, White (Z5555-K)
- ZURN Floor Mounted, 1.1 gpf, Siphon Jet, Floor Mount, Elongated (Z5655-BWL1)
- ZURN Flush Valve Toilet, 1.28 gpf, Siphon Jet, Wall Hung Mount, Elongated, White (Z5615.270.00.00.00)
- KOHLER Toilet, Gravity Flush, Floor Mounted Mount, Round, Biscuit (31641-96)
- Zurn Toilets