Shop All Mixing Valves
Zurn
Thermostatic Mixing Valve, 1/2 in Inlet
Mfr # 12-ZW1070XLPF
Zoro # G108230368
product price: $196.90
/ea
Free Shipping & Returns
$196.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Cast Bronze
- Flow Rate 0.25 gpm; 10 gpm at 45 psi
- Inlet Type Barb
- Outlet Type Barb
- Inlet Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 12-ZW1070XLPF
- Zoro # G108230368
- UPC # 612052252155
- Country of Origin China
- Category Mixing Valves
Dimensions
Inlet Size | 1/2 in |
Outlet Size | 1/2 in |
Overall Height | 5 7/16 in |
Overall Width | 5 1/4 in |
Overall Length | 5 1/4 in |
Connection Size - Outlet | 1/2 in |
Connection Size - Inlet | 1/2 in |
Outlet Connection Size | 1/2 in |
Inlet Connection Size - Cold | 1/2 in |
Inlet Connection Size - Hot | 1/2 in |
Description
Thermostatic Mixing Valve, Body Material Cast Bronze, Flow Rate 0.25 gpm; 10 gpm at 45 psi, Inlet Type Barb, Outlet Type Barb, Inlet Size 1/2 in, Outlet Size 1/2 in, Temp. Range 95 Degrees to 131 Degrees F, Max. Pressure 145 psi, Overall Height 5 7/16 in, Overall Width 5 1/4 in, Inlet Temperature (Cold) 39 Degrees to 80 Degrees F, Inlet Temperature (Hot) 120 Degrees to 195 Degrees F, For Use With Hot Water Supply Systems, Includes Strainers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Z6920-XL-ADM-1 Gooseneck Se (Z6920-XL-ADM-1)
- KIBI Cube Bathroom 18" Towel Bar - Brush Nickel (KBA1507BN)
- LEGEND VALVE 1/2" GALVANIZED 90 ELBOW (352-003C)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1/2", PVC/EPDM, Socket x Socket (BFA1005SES)
- ZURN Mixing Valve, Low Lead Bronze, 145 psi (12-ZW1070XL)
- ZURN Thermostatic Mixing Valve, 1/2 in Inlet (12-ZW1070XLPEXF1960)
- ZURN Mixing Valve, Low Lead Cast Bronze (38-ZW3870XLT)
- ZURN Tempering Mixing Valve, 3/4 in Inlet (34-ZW1017XL)
- ZURN Aqua-Gard Thermostatic Mixing Valve 1 (1-ZW1070XLC)
- ZURN Aqua-Gard Thermostatic Mixing Valve 34- (34-ZW1070XLC)
- LEONARD VALVE Steam and Water Mixing Valve, Brass (TMS-80-RF)
- Zurn Mixing Valves