Shop All Mixing Valves
Zurn
Thermostatic Mixing Valve, 1/2 in Inlet
Mfr # 12-ZW1070XLPEXF1960
Zoro # G208230329
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead Free Bronze
- Flow Rate 0.25 gpm to 10 gpm
- Inlet Type Barb
- Outlet Type Barb
- Inlet Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # 12-ZW1070XLPEXF1960
- Zoro # G208230329
- UPC # 612052255941
- Country of Origin Taiwan, Province of China
- Category Mixing Valves
Dimensions
Inlet Size | 1/2 in |
Outlet Size | 1/2 in |
Overall Height | 5 3/8 in |
Overall Width | 5 1/4 in |
Connection Size - Outlet | 1/2 in |
Connection Size - Inlet | 1/2 in |
Details
Item | Thermostatic Mixing Valve |
Body Material | Lead Free Bronze |
Flow Rate | 0.25 gpm to 10 gpm |
Inlet Type | Barb |
Outlet Type | Barb |
Temp. Range | 95 Degrees to 131 Degrees F |
Max. Pressure | 145 psi |
Standards | ANSI 61-9, ASSE 1070, ASTM B456, ASTM B584, ASTM B927, CSA B125.70, IAPMO, NSF, UNS C27450, XL Lead Free |
For Use With | Hot Water Supply Systems |
Inlet Temperature (Cold) | 39 Degrees to 80 Degrees F |
Series | Aqua-Gard ZW1070XL |
Inlet Temperature (Hot) | 120 Degrees to 195 Degrees F |
Compliance | ANSI 61-9, ASSE 1070, ASTM B 456, ASTM B 584, ASTM B 927, CSA B125.70, IAPMO, NSF, UNS C27450, XL Lead Free |
Includes | Strainer |
Description
Thermostatic Mixing Valve, Body Material Low-Lead Cast Bronze, Flow Rate 0.25 gpm to 10 gpm, Inlet Type Barb, Outlet Type Barb, Inlet Size 1/2 in, Outlet Size 1/2 in, Temp. Range 95 Degrees to 131 Degrees F, Max. Pressure 145 psi, Overall Height 5 3/8 in, Overall Width 5 1/4 in, Inlet Temperature (Cold) 39 Degrees to 80 Degrees F, Inlet Temperature (Hot) 120 Degrees to 195 Degrees F, For Use With Hot Water Supply Systems, Includes Strainer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO 1-1/4 in. D Rubber Washer (36646B)
- KOHLER Parallel Widespread Bathroom Sink Faucet With Lever Handles (23484-4-BN)
- MOEN Voss Tank Lever Oil Rubbed Bronze (YB5101ORB)
- ZORO SELECT Tubing, 0.62 in. ID, 3/4 in. OD, Aluminum (4NTE5)
- ZURN Aqua-Gard Thermostatic Mixing Valve 1 (1-ZW1070XLC)
- ZURN Tempering Mixing Valve (34-ZW1070XL)
- ZURN Tp1100A-4C-150C - Temperature And Pressu (TP1100A-4C-150C)
- ZURN Thermostatic Mixing Valve, 1/2 in Inlet (12-ZW1070XLPF)
- ZURN Mixing Valve, 3/8" Inlet Size, Brass Body (P6900-TMV-1-XL)
- ZURN Zw1070Xl-Lu - Aqua-Gard Thermostatic Mi (ZW1070XL-LU)
- HONEYWELL Am100C1070-Ut-1Lf 1/2" Union (AM100C1070)
- Zurn Valves