Shop All Mixing Valves
Zurn
Thermostatic Mixing Valve, 1/2 in Inlet
Mfr # 12-ZW1070XLPEX
Zoro # G808230330
product price: $195.80
/ea
Free Shipping & Returns
$195.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Cast Bronze
- Flow Rate 0.25 gpm to 10 gpm
- Inlet Type Barb
- Outlet Type Barb
- Inlet Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 12-ZW1070XLPEX
- Zoro # G808230330
- UPC # 612052103471
- Country of Origin China
- Category Mixing Valves
Dimensions
Inlet Size | 1/2 in |
Outlet Size | 1/2 in |
Overall Height | 5 9/16 in |
Overall Length | 5 9/16 in |
Overall Width | 6 3/16 in |
Connection Size - Inlet | 1/2 in |
Connection Size - Outlet | 1/2 in |
Outlet Connection Size | 1/2 in |
Inlet Connection Size - Cold | 1/2 in |
Inlet Connection Size - Hot | 1/2 in |
Description
Thermostatic Mixing Valve, Body Material Cast Bronze, Flow Rate 0.25 gpm to 10 gpm, Inlet Type Barb, Outlet Type Barb, Inlet Size 1/2 in, Outlet Size 1/2 in, Temp. Range 95 Degrees to 131 Degrees F, Max. Pressure 145 psi, Overall Height 5 9/16 in, Overall Width 6 3/16 in, Inlet Temperature (Cold) 39 Degrees to 80 Degrees F, Inlet Temperature (Hot) 120 Degrees to 195 Degrees F, For Use With Hot Water Supply Systems, Includes Strainers, Standards ASSE 1070, CSA B125.70, cUPC, NSF/ANSI/CAN 61-9
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 10" Dia. Cast Iron Roof Drain Dome (P121-DOME-CI)
- SLOAN 1.5 gpf, Chrome, Single Flush, Urinal Automatic Flush Valve (Solis 8186-1.5)
- ZORO SELECT 1-1/4" MNPT TBE Galvanized Steel Pipe Nipple Assortment Sch 40 (566-000P60)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Union Tee-3/8" Tube OD (ZUSA-PTC-PBT-536)
- ZURN Mixing Valve, 3/8" Inlet Size, Brass Body (P6900-TMV-1-XL)
- ZURN Thermostatic Mixing Valve, 1/2 in Inlet (12-ZW1070XLPEXF1960)
- ZURN Thermostatic Mixing Valve, 1/2 in Inlet (12-ZW1070XLPF)
- ZURN Mixing Valve, Low Lead Bronze, 145 psi (12-ZW1070XL)
- ZURN Tp1100A-4C-150C - Temperature And Pressu (TP1100A-4C-150C)
- ZURN Tempering Mixing Valve (34-ZW1070XL)
- POWERS Mixing Valve, Lead Free Brass, 125 psi (LFSH1432 W/TP GAUGE)
- Zurn Valves