Shop All Bathtub and Shower Faucet Combo
Zurn
TG3 TUB&SHOWER CALVE, ACCESS- ORIES, & TRIM
Mfr # Z7302-SS-MT-T2SJ
Zoro # G5812223
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Flow Rate 2.5 gpm
- ADA Compliant Yes
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z7302-SS-MT-T2SJ
- Zoro # G5812223
- UPC # 670240651425
- Country of Origin Unknown
- Category Bathtub and Shower Faucet Combo
Details
Material | Brass |
Item | Shower Unit |
Flow Rate | 2.5 gpm |
ADA Compliant | Yes |
Finish | Chrome |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Miniature, Display 1Pc Toilet Cotton (TCU102#01)
- ZORO SELECT PVC Elbow, 45 Degrees, FNPT x FNPT, 3 in Pipe Size (819-030)
- HAYWARD FLOW CONTROL 120V AC CPVC Solenoid Valve, Normally Closed, 1/2 in Pipe Size (SV20050STE)
- LEGEND VALVE 1-1/2" T-751 S.S. GATE VALVE (113-407)
- ZURN Wall Mounted, Shower Unit, Chrome (Z7301-SS-MT-DV-2P-HW)
- ZURN Wall Mounted, Shower Unit, Chrome (Z7301-SS-MT)
- PFISTER Tub and Shower Trim, Brushed Nickel, Wall (LG89-8NCK)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB241LL)
- LDR INDUSTRIES Ldr Chrome Tub & Shower Double Handle Faucet 011-8700 (011-8700)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Brass, Wall Mount (KBX8137DX)
- AMERICAN IMAGINATIONS 11.79-in. W Shower Kit_ (AI-36201)
- Zurn Bathtub Faucets & Accessories