Shop All Bathtub and Shower Faucet Combo
Zurn
TG3 Tub and Shower Unit, for Value Place Hotel
Mfr # Z7302-SS-MT-VPH
Zoro # G4294237
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Flow Rate 2.5 gpm
- ADA Compliant Yes
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z7302-SS-MT-VPH
- Zoro # G4294237
- UPC # 670240187818
- Country of Origin Unknown
- Category Bathtub and Shower Faucet Combo
Details
Material | Brass |
Item | Shower Unit |
Flow Rate | 2.5 gpm |
ADA Compliant | Yes |
Finish | Chrome |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA 2.2 gpm Aerator Repair Part Faucet, Chrome (RP18508)
- ZORO SELECT Nipple, Schedule 40, 5/8"ID, 316 SS, 1-1/8"L (ZUSA-PF-2668)
- ZORO SELECT 1/4" x 8" Black Pipe Nipple Sch 40 (5P630)
- THRIFCO PLUMBING Nylon 1/2 Barb Tee (9429353)
- ZURN Wall Mounted, Shower Unit, Chrome (Z7301-SS-MT)
- ZURN Wall Mounted, Shower Unit, Chrome (Z7301-SS-MT-DV-2P-HW)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (CC3111)
- KIBI Circular Floor Mount Tub Filler With Hand Shower - Brushed Gold (KTF301BG)
- THRIFCO PLUMBING Tub/Shower 2-Handle Remodeling Trim Kit for Price Pfister Verve (9400002)
- CENTRAL BRASS Two Handle Tub and Shower Set, Polished Chrome, Wall (80897)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB238)
- Zurn Bathtub Faucets & Accessories