Shop All Bathtub and Shower Faucet Combo
Zurn
TG3 Shower Unit with Diverter and Chrome Handheld Shower
Mfr # Z7301-SS-MT-DV-HWN9
Zoro # G4288393
product price: $749.99
/ea
Free Shipping & Returns
$749.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Flow Rate 2.5 gpm
- ADA Compliant Yes
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z7301-SS-MT-DV-HWN9
- Zoro # G4288393
- UPC # 670240223400
- Country of Origin Unknown
- Category Bathtub and Shower Faucet Combo
Details
Material | Brass |
Item | Shower Unit |
Flow Rate | 2.5 gpm |
ADA Compliant | Yes |
Finish | Chrome |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (179PTCNS-6-4)
- CHICAGO FAUCET 8In Gn Spout W/ E35 Aerator (GN8AE35JKABCP)
- GOODMAN 0154F00000P Gasket (0154F00000)
- BECK 3/8" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 (0331010405)
- ZURN Wall Mounted, Shower Unit, Chrome (Z7301-SS-MT-DV-2P-HW)
- ZURN Wall Mounted, Shower Unit, Chrome (Z7301-SS-MT)
- BOSTON HARBOR Faucet Tub/Shower Sgl Hndl Brz (TQ-F1014209RW)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB241LL)
- MOEN Caldwell Tub and Shower Trim with Valve in Matte Black (82495EPBL)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531TO)
- DELTA 134900 Tub and Shower, Brass, Chrome Plated (134900-A)
- Zurn Bathtub Faucets & Accessories