Shop All Backflow Preventers
Zurn
Temperature and Pressure Relieve Valve
Mfr # TP1100A-4C-175C
Zoro # G7736913
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.25
- Features Commonly used on residential water heaters
- Height 1.25
- Length 6.5
- Application Residential;Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # TP1100A-4C-175C
- Zoro # G7736913
- UPC # 612052076584
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 1.25 |
Height | 1.25 |
Length | 6.5 |
Details
Item | Temperature and Pressure Relieve Valve |
Features | Commonly used on residential water heaters |
Application | Residential;Commercial |
Description
Temperature and Pressure Relieve Valve
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Faucet Stem 3S-11H Glacier (04990E)
- APOLLO VALVES POP Safety Valve, 3/4 x 1 In, 200 psi (511DDBKMAA0200)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 14mm Tube Size, Nylon, Black, 10 PK (3199 14 21)
- WOODFORD MANUFACTURING Sillcock, 1/2"x1/2" FSxMPTx6" L An (22CP-6-MH)
- ZURN Backflow Preventer, 1 in, FNPT (1-375FT)
- ZURN 2-375DA - 2" 375DA Reduced Pressure Detector Backflow Preventer (2-375DA)
- ZURN 2-950XLT2 - 2" 950XLT2 Double Check Backflow Preventer (2-950LXLT2)
- ZURN Dual Check Valve Assembly With Intermedi (12-760)
- ZURN W/Ubv Non-Potable 1" 975Xl (1-975XLU)
- ZURN Backflow Preventer, 2" Size, MNPT, 175 psi (2-350XL)
- ZURN Backflow Preventer, 1-1/2" Size, 175 psi (112-350XL)
- Zurn Valves