Shop All Barbed Tube Fittings
Zurn
Tee, Polymer, 5-19/32
Mfr # QEPT883X
Zoro # G606135035
product price: $60.19
/ea
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Fitting Side A Connection Type Barbed
- Fitting Side B Tube Inner Diameter 1/2 in
- Fitting Side C Tube Inner Diameter 1/2 in
- Standards ANSI Standard 14, ANSI Standard 372, ANSI Standard 61, ASTM F1960, CSA B137.5, NSF Standard 14, NSF Standard 372, NSF Standard 61
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # QEPT883X
- Zoro # G606135035
- UPC # 84169119261
- Country of Origin China
- Category Barbed Tube Fittings
Dimensions
Fitting Side B Tube Inner Diameter | 1/2 in |
Fitting Side C Tube Inner Diameter | 1/2 in |
Overall Length | 5 19/32 in |
Fitting Side A Tube Inner Diameter | 2 in |
For Tube Inside Diameter | 1/2 in, 2 in |
Details
Item | Tee |
Specific Fitting Shape | Tee |
Fitting Side A Connection Type | Barbed |
Standards | ANSI Standard 14, ANSI Standard 372, ANSI Standard 61, ASTM F1960, CSA B137.5, NSF Standard 14, NSF Standard 372, NSF Standard 61 |
Application | Potable Water |
Maximum Operating Pressure | 160 psi |
Connection Type | Barbed x Barbed x Barbed |
Fitting Material | Polymer |
Minimum Operating Temperature | 73 Degrees F |
Fitting Side B Connection Type | Barbed |
Resistance Properties | Chemical-Resistant, Corrosion-Resistant |
Barb Style | Standard |
Maximum Operating Temperature | 200 Degrees F |
Fitting Side C Connection Type | Barbed |
For Tube ID | 2 in x 1/2 in x 1/2 in |
Fitting Shape | Tee |
End Connection Type | Barbed |
Description
Tee, Specific Fitting Shape Tee, Application Potable Water, Barb Style Standard, Fitting Material Polymer, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 2 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1/2 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 1/2 in, Overall Length 5 19/32 in, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CULLIGAN Quick Connect Filter, 8 gpm, 5 Micron, 4-1/2" O.D., 9 3/4 in H (CW5-BBS)
- EPC Elbow Copper Male 90 Cxm 1/2 (10156842)
- HOSE MASTER 1/2 In X 8 Ft Cryogenic Hose (G50CNG08)
- KOHLER Hyten Elevated Quiet-Close Elongated toilet seat, Plastic, White (25875-0)
- ZURN Tee, Polymer, 1-1/8 (QQPSFC45X)
- ZURN Tee, Polymer, 2-3/8", PK25 (QEPT334X)
- ZURN Elbow, Brass, 1-11/16", PK4 (QEDE44BFGX)
- ZURN Adapter, Brass, 2", PK10 (QEUFC55GX)
- ZURN Adapter, Brass, 1-5/8", PK25 (QEUFC44GX)
- ZURN Tee, Polymer, 3-15/32", PK10 (QEPT445X)
- ELDON JAMES Reducing Coupler, 5/8 x 3/8 In, HDPE, PK10 (C10-6HDPE)
- Zurn Barbed Tube Fittings