Shop All Barbed Tube Fittings
Zurn
Tee, Polymer, 4-3/8
Mfr # QEPT754X
Zoro # G706135034
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Fitting Side C Tube Inner Diameter 3/4 in
- Maximum Operating Temperature 200 Degrees F
- Overall Length 4 3/8 in
- Minimum Operating Temperature 73 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # QEPT754X
- Zoro # G706135034
- UPC # 84169119100
- Country of Origin China
- Category Barbed Tube Fittings
Dimensions
Fitting Side C Tube Inner Diameter | 3/4 in |
Overall Length | 4 3/8 in |
Fitting Side B Tube Inner Diameter | 1 in |
Fitting Side A Tube Inner Diameter | 1 1/2 in |
For Tube Inside Diameter | 1 1/2 in, 1 in, 3/4 in |
Details
Item | Tee |
Specific Fitting Shape | Tee |
Maximum Operating Temperature | 200 Degrees F |
Minimum Operating Temperature | 73 Degrees F |
Fitting Material | Polymer |
Application | Potable Water |
Connection Type | Barbed x Barbed x Barbed |
Fitting Side B Connection Type | Barbed |
Maximum Operating Pressure | 160 psi |
Standards | ANSI Standard 14, ANSI Standard 372, ANSI Standard 61, ASTM F1960, CSA B137.5, NSF Standard 14, NSF Standard 372, NSF Standard 61 |
Barb Style | Standard |
Resistance Properties | Chemical-Resistant, Corrosion-Resistant |
Fitting Side A Connection Type | Barbed |
Fitting Side C Connection Type | Barbed |
For Tube ID | 1 1/2 in x 1 in x 3/4 in |
Fitting Shape | Tee |
End Connection Type | Barbed |
Description
Tee, Specific Fitting Shape Tee, Application Potable Water, Barb Style Standard, Fitting Material Polymer, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 1 1/2 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 3/4 in, Overall Length 4 3/8 in, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Wye Ball Valve, 2-1/2 FNH, (2) 1-1/2 MNPSH (430-2521514)
- ZORO SELECT 1-3/4" OD x 6 ft. Welded 316 Stainless Steel Tubing (3ADR9)
- AQUOR WATER SYSTEMS Frostproof Wall Hydrant, 6" (HH006-B)
- NEOPERL 1.2 gpm Aerated Outlet, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass, 50 PK (1452004)
- ZURN Elbow, Brass, 1-11/16", PK4 (QEDE44BFGX)
- ZURN Tee, Polymer, 3-15/32", PK10 (QEPT445X)
- ZURN Adapter, Brass, 2", PK10 (QEUFC55GX)
- ZURN Tee, Polymer, 2-3/8", PK25 (QEPT334X)
- ZURN Tee, Polymer, 1-1/8 (QQPSFC45X)
- ZURN Adapter, Brass, 1-5/8", PK25 (QEUFC44GX)
- PNEUMADYNE 1/16" MNPT x 1/8" Barb Nickel Brass Straight Connector (EB30-1/16-5)
- Zurn Barbed Tube Fittings