Shop All Barbed Tube Fittings
Zurn
Tee, Polymer, 3-15/16", PK10
Mfr # QEPT555X
Zoro # G306134987
product price: $50.99
/pk 10, $5.10/ea
Sold in multiples of 10 for $509.90
$509.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Fitting Side C Tube Inner Diameter 1 in
- Fitting Side B Tube Inner Diameter 1 in
- Connection Type Barbed x Barbed x Barbed
- Application Potable Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # QEPT555X
- Zoro # G306134987
- Country of Origin China
- Category Barbed Tube Fittings
Dimensions
Fitting Side C Tube Inner Diameter | 1 in |
Fitting Side B Tube Inner Diameter | 1 in |
Overall Length | 3 15/16 in |
Fitting Side A Tube Inner Diameter | 1 in |
For Tube Inside Diameter | 1 in |
Details
Item | Tee |
Specific Fitting Shape | Tee |
Connection Type | Barbed x Barbed x Barbed |
Application | Potable Water |
Fitting Side B Connection Type | Barbed |
Barb Style | Standard |
Fitting Material | Polymer |
Fitting Side C Connection Type | Barbed |
Resistance Properties | Chemical-Resistant, Corrosion-Resistant |
Minimum Operating Temperature | 73 Degrees F |
Standards | ANSI Standard 14, ANSI Standard 372, ANSI Standard 61, ASTM F1960, CSA B137.5, NSF Standard 14, NSF Standard 372, NSF Standard 61 |
Maximum Operating Temperature | 200 Degrees F |
Maximum Operating Pressure | 160 psi |
Fitting Side A Connection Type | Barbed |
For Tube ID | 1 in x 1 in x 1 in |
End Connection Type | Barbed |
Fitting Shape | Tee |
Description
Tee, Specific Fitting Shape Tee, Application Potable Water, Barb Style Standard, Fitting Material Polymer, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 1 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 1 in, Overall Length 3 15/16 in, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX Torque Wrench, Coupling, 3/8 Cap, 80 in lb (1965)
- PROFESSIONAL PLASTICS Tygon 2475 Tube - Acg 00038, 0.500 ID X .750 OD X 50 FT [Each] (TTY2475.500X.750X50FT)
- WHITEHAUS Rectangular Above Mount Basin W/ Center Drain, Wht (WH71333)
- KOHLER Valve Kit (GP1093674)
- ZURN Adapter, Brass, 2", PK10 (QEUFC55GX)
- ZURN Adapter, Brass, 1-5/8", PK25 (QEUFC44GX)
- ZURN Tee, Polymer, 2-3/8", PK25 (QEPT334X)
- ZURN Adapter, Brass, 1-3/8", PK25 (QEUFC34GX)
- ZURN Elbow, Brass, 1-11/16", PK4 (QEDE44BFGX)
- ZURN Tee, Polymer, 3-15/32", PK10 (QEPT445X)
- ANDERSON METALS Elbow Nylon Barb 1 In (53765-16)
- Zurn Tube Fittings