Shop All Barbed Tube Fittings
Zurn
Tee, Polymer, 1-1/8
Mfr # QQPSFC45X
Zoro # G007197106
Sold in multiples of 2 for $11.52
$11.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Maximum Operating Pressure 160 psi
- Resistance Properties Corrosion-Resistant
- Fitting Material Polymer
- Fitting Side A Connection Type Barbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # QQPSFC45X
- Zoro # G007197106
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Side A Tube Inner Diameter | 19/32 in |
Overall Length | 1 1/8 in |
Fitting Side B Pipe Size | 1 in |
For Tube Inside Diameter | 3/5 in |
Fitting Pipe Size | 1 in |
Details
Item | Tee |
Specific Fitting Shape | Straight Adapter |
Maximum Operating Pressure | 160 psi |
Resistance Properties | Corrosion-Resistant |
Fitting Material | Polymer |
Fitting Side A Connection Type | Barbed |
Maximum Operating Temperature | 200 Degrees F |
Barb Style | Standard |
Fitting Side B Connection Type | FNPT |
Application | Potable Water |
Standards | ASTM F2159, ASTM F877, CSA B137.5, NSF/ANSI Standard 14, NSF/ANSI Standard 61 |
End Connection Type | Barbed, Threaded |
For Tube ID | 3/5 in |
Fitting Shape | Adapter |
Description
Tee, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 1 in, Fitting Side A Tube Inner Diameter 19/32 in, Barb Style Standard, Fitting Material Polymer, Overall Length 1 1/8 in, Specific Fitting Shape Straight Adapter, Application Potable Water, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Standards ASTM F2159, ASTM F877, CSA B137.5, NSF/ANSI Standard 14, NSF/ANSI Standard 61
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" x 6 ft. Non-Threaded Red Brass Pipe Sch 40 (465-720LS)
- LEGEND VALVE 1-1/4" PRESS x 3/4" F1807 TEE (450-876P)
- DELTA Wall Mounted, Shower Only Tub / Shower Faucet, Chrome, Wall (T13220)
- ZORO SELECT 3/4" MBSPT x MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 (464-030BSNP)
- ZURN Adapter, Brass, 2", PK10 (QEUFC55GX)
- ZURN Adapter, Brass, 1-5/8", PK25 (QEUFC44GX)
- ZURN Adapter, Brass, 1-3/8", PK25 (QEUFC34GX)
- ZURN Elbow, Brass, 1-11/16", PK4 (QEDE44BFGX)
- ZURN Tee, Polymer, 2-3/8", PK25 (QEPT334X)
- ZURN Tee, Polymer, 3-15/32", PK10 (QEPT445X)
- ELDON JAMES 5/16" Barbed 316L SS Wye Connector Sch 10 (YO-5SS)
- Zurn Barbed Tube Fittings