Shop All PEX Fittings
Zurn
Tee, Polyalloy, 3/4" x 1/2" x 1/2" Pipe
Mfr # QQPT433X
Zoro # G3745691
original price:
$1.95
8% off
new price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polyalloy
- Specific Fitting Shape Tee
- Fitting Connection Type PEx
- Tube Size 3/4" x 1/2" x 3/4"
- Pipe Size - Pipe Fitting 3/4" x 1/2" x 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # QQPT433X
- Zoro # G3745691
- UPC # 084169684110
- Country of Origin China
- Category PEX Fittings
Dimensions
Tube Size | 3/4" x 1/2" x 3/4" |
Pipe Size - Pipe Fitting | 3/4" x 1/2" x 1/2" |
PEX Size | 3/4" x 1/2" x 1/2" |
Pipe Size (Fittings) | 3/4" x 1/2" x 1/2" |
Fitting Side C Tube Inner Diameter | 1/2 in |
For Tube Inside Diameter | 1/2 in, 3/4 in |
Overall Length | 2 13/32 in |
Fitting Side A Tube Inner Diameter | 3/4 in |
Fitting Side B Tube Inner Diameter | 1/2 in |
Description
Tee, Specific Fitting Shape Tee, Application Potable Water, Barb Style Standard, Fitting Material Polymer, Material Grade Polymer, Fitting Side A Connection Type Barbed, Finish/Coating None, Fitting Side A Tube Inner Diameter 3/4 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1/2 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 1/2 in, Overall Length 2 13/32 in, Maximum Operating Pressure 160 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Ferrule, 0.478 in Nominal, 11/16 in L, Brass, Domestic (BFM478)
- FULFLO Bag Filter Housing, 304 SS, 2 In NPT (EBG1D2T)
- MUELLER STEAM SPECIALTY 1-1/2", FNPT x FNPT, Cast Stainless Steel, Y Strainer (11/2 581SS screwed end)
- ANVIL 1/2" x 1/4" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 300 (0310541602)
- ZURN Manifold Cap, Polyalloy, PEX Qickport (QTC3FQP)
- ZURN Coupling, Low Lead Brass, 3/4" x 1/2" Pipe (QQC43GX)
- ZURN 1-1/4" Pipe Copper Crimp Clamp Ring (QCR6XPC)
- ZURN Elbow, 90 deg., Low Lead Brass, 1/2" Tube (QQE33BTGX)
- ZURN PEX BRAS TEE 3/4 X 3/4 X 1/2 IN (QQT443GX)
- ZURN Adapter, Low Lead Brass, 3/4" Tube (QQMC44GX)
- ZURN Adapter, Polyalloy, 1/2" Tube (QQPMC33X)
- Zurn PEX Fittings