Shop All PEX Fittings
Zurn
Tee, Polyalloy, 1/2" x 1/2" x 3/4" Tube
Mfr # QQPT334X
Zoro # G3747423
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polyalloy
- Specific Fitting Shape Tee
- Fitting Connection Type PEx
- Tube Size 1/2" x 1/2" x 3/4"
- Pipe Size - Pipe Fitting 1/2" x 1/2" x 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # QQPT334X
- Zoro # G3747423
- UPC # 084169684103
- Country of Origin China
- Category PEX Fittings
Dimensions
Tube Size | 1/2" x 1/2" x 3/4" |
Pipe Size - Pipe Fitting | 1/2" x 1/2" x 3/4" |
PEX Size | 1/2" x 1/2" x 3/4" |
Pipe Size (Fittings) | 1/2" x 1/2" x 3/4" |
For Tube Inside Diameter | 1/2 in, 3/4 in |
Fitting Side C Tube Inner Diameter | 3/4 in |
Overall Length | 2 13/32 in |
Fitting Side B Tube Inner Diameter | 1/2 in |
Fitting Side A Tube Inner Diameter | 1/2 in |
Description
Tee, Specific Fitting Shape Tee, Application Potable Water, Barb Style Standard, Fitting Material Polymer, Material Grade Polymer, Fitting Side A Connection Type Barbed, Finish/Coating None, Fitting Side A Tube Inner Diameter 1/2 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1/2 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 3/4 in, Overall Length 2 13/32 in, Maximum Operating Pressure 160 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress 90 elbow, 1" x 1" (90015)
- THRIFCO PLUMBING 4 Inch x 4 Inch Slip x Slip PVC 45 Degree Elbow SCH 40 (8114038)
- LEGEND VALVE 1/4" T-900 MXF BALL VALVE (101-521)
- ZORO SELECT 3" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL308)
- ZURN Coupling, Low Lead Brass, 3/4" x 1/2" Pipe (QQC43GX)
- ZURN Elbow, 90 deg., Polyalloy, 1/2" Tube (QQPE33BSX)
- ZURN Adapter, Polyalloy, 1/2" Tube (QQPMC33X)
- ZURN Elbow, 90 deg., Low Lead Brass, 1/2" Tube (QQE33BSGX)
- ZURN Tee, Low Lead Brass (QQT774GX)
- ZURN PEX CR TEE 3/4"" 10 PACK (UP370A10)
- LEGEND VALVE 1" x 1/2" NL PEX COUPLNG-F1960 (462-532NL)
- Zurn Fittings