Shop All PEX Fittings
Zurn
Tee, PEX, 3/4" x 3/4" x 1" Pipe
Mfr # QQPT445X
Zoro # G3746881
original price:
$4.69
18% off
new price: $3.83
/ea
$3.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polyalloy
- Specific Fitting Shape Tee
- Fitting Connection Type PEx
- Tube Size 1/2" x 1/2" x 1/2"
- Pipe Size - Pipe Fitting 3/4" x 3/4" x 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # QQPT445X
- Zoro # G3746881
- UPC # 084169005212
- Country of Origin China
- Category PEX Fittings
Dimensions
Tube Size | 1/2" x 1/2" x 1/2" |
Pipe Size - Pipe Fitting | 3/4" x 3/4" x 1" |
PEX Size | 3/4" x 3/4" x 1" |
Pipe Size (Fittings) | 3/4" x 3/4" x 1" |
Fitting Side C Tube Inner Diameter | 1 in |
Fitting Side A Tube Inner Diameter | 3/4 in |
Fitting Side B Tube Inner Diameter | 3/4 in |
For Tube Inside Diameter | 1 in, 3/4 in |
Overall Length | 2 3/8 in |
Description
Tee, Specific Fitting Shape Tee, Application Potable Water, Barb Style Standard, Fitting Material Polymer, Material Grade Polymer, Fitting Side A Connection Type Barbed, Finish/Coating None, Fitting Side A Tube Inner Diameter 3/4 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 3/4 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 1 in, Overall Length 2 3/8 in, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Chrome Metal 8 settings Showerhead Combo 1.75 gpm (220C2EP)
- ZSI CushionedClampStrutMounted, PipeSz 1/2In (014N018)
- SPARTAN SCIENTIFIC 12VDC Glass-Filled Nylon Solenoid Valve, Normally Closed, 3/8 in Pipe Size (6200-B60-AAC2B)
- KOHLER Shower Elbow, 2-5/16" L (98351-CP)
- ZURN Adapter, Low Lead Bras, 1" Tube (QQSFC55GX)
- ZURN Plug, Polyalloy, PEX, 3/4" Tube, 1/2" Pipe (QXP3XP)
- ZURN Plug, Low Lead Brass, PEX, 2" Tube, 2" Pipe (QQP8GX)
- ZURN Tee, Polyalloy, 3/4" x 3/4" x 3/4" Pipe (QQPT444X)
- ZURN Elbow, 90 deg., Polyalloy, 3/4" x 3/4" Tube (QQPE44X)
- ZURN COUPLING PEX 10PK 1/2"" (UP008A10)
- APOLLO EXPANSIONPEX Pexa Tool W/No Heads (EPXTOOL)
- Zurn Fittings