Shop All PEX Fittings
Zurn
Tee, Low Lead Brass
Mfr # QQT774GX
Zoro # G3712362
product price: $42.25
/ea
$42.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape Tee
- Fitting Connection Type PEx
- Tube Size 1-1/2" x 1-1/2" x 3/4"
- Pipe Size - Pipe Fitting 1-1/2" x 1-1/2" x 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # QQT774GX
- Zoro # G3712362
- UPC # 084169014894
- Country of Origin China
- Category PEX Fittings
Dimensions
Tube Size | 1-1/2" x 1-1/2" x 3/4" |
Pipe Size - Pipe Fitting | 1-1/2" x 1-1/2" x 3/4" |
PEX Size | 1-1/2" x 1-1/2" x 3/4" |
Pipe Size (Fittings) | 1-1/2" x 1-1/2" x 3/4" |
Fitting Side B Tube Inner Diameter | 1 1/2 in |
Fitting Side A Tube Inner Diameter | 1 1/2 in |
For Tube Inside Diameter | 1 1/2 in, 3/4 in |
Fitting Side C Tube Inner Diameter | 3/4 in |
Overall Length | 3 3/16 in |
Description
Reducing Tee, Specific Fitting Shape Reducing Tee, Application Potable Water, Barb Style Standard, Fitting Material Brass, Material Grade C69300, Fitting Side A Connection Type Barbed, Finish/Coating Polished, Fitting Side A Tube Inner Diameter 1 1/2 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1 1/2 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 3/4 in, Overall Length 3 3/16 in, Maximum Operating Pressure 160 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M FILTRATION High Flow Series Replacement Crtrdg, Mdl, Package Quantity 6 6 PK (5626113)
- WATTS Automatic Vent For Hot Water, 1/8In, Brass (HAV- 1/8)
- ZORO SELECT Teflon PTFE Tubing, 3/8" ID x 1/2" OD x 5 Ft. L (ZUSA-HT-1592)
- GEBERIT Rtfset Bd 52 (151.550.FF.1)
- ZURN Adapter, Low Lead Brass, 1-1/2" Tube (QQMC77GX)
- ZURN Tee, PEX, 1/2" Tube, 1" x 1" x 1/2" Pipe (QQPT553X)
- ZURN Plug, Low Lead Brass, PEX, 2" Tube, 2" Pipe (QQP8GX)
- ZURN Elbow Stub Out, 90 deg., Copper, 1/2" Pipe (QSTUBLXX)
- ZURN Tee, Low Lead Brass, PEX, 1-1/4" Tube (QQT666GX)
- ZURN Drop Ear Elbow, 90 deg., Low Lead Brass (QQDE44BFGX)
- AMERICAN IMAGINATIONS 0.75 in. x 0.75 in. Plastic Cold Expansion Ring (AI-35305)
- Zurn PEX Fittings