Shop All PEX Fittings
Zurn
Tee, Low Lead Brass
Mfr # QQT664GX
Zoro # G3600326
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape Tee
- Fitting Connection Type PEx
- Tube Size 1-1/4" x 1-1/4" x 3/4"
- Pipe Size - Pipe Fitting 1-1/4" x 1-1/4" x 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # QQT664GX
- Zoro # G3600326
- UPC # 084169014801
- Country of Origin China
- Category PEX Fittings
Dimensions
Tube Size | 1-1/4" x 1-1/4" x 3/4" |
Pipe Size - Pipe Fitting | 1-1/4" x 1-1/4" x 3/4" |
PEX Size | 1-1/4" x 1-1/4" x 3/4" |
Pipe Size (Fittings) | 1-1/4" x 1-1/4" x 3/4" |
Fitting Side A Tube Inner Diameter | 1 1/4 in |
Overall Length | 3 5/16 in |
Fitting Side B Tube Inner Diameter | 1 1/4 in |
Fitting Side C Tube Inner Diameter | 3/4 in |
For Tube Inside Diameter | 1 1/4 in, 3/4 in |
Description
Reducing Tee, Specific Fitting Shape Reducing Tee, Application Potable Water, Barb Style Standard, Fitting Material Brass, Material Grade C69300, Fitting Side A Connection Type Barbed, Finish/Coating Polished, Fitting Side A Tube Inner Diameter 1 1/4 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1 1/4 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 3/4 in, Overall Length 3 5/16 in, Maximum Operating Pressure 160 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE 1-1/2" NPT Italian Brass Ball Valve (T-100NE)
- VIEGA Viega MegaPress tee, 2" x 2" x 1-1/2" (90175)
- LEGEND VALVE 1/2" x12 MxS TM-550 MULTI-TURN (108-025)
- AMERICAN FILTER CO AFC Brand AFC-APH-300-12000SK, Compatible to HF25-S-SR Water Filters (1PK) Made by AFC (AFC-APH-300-12000SK-1p-3338)
- ZURN Tee, Brass, 1" x 1" x 1/2" Tube, PEX (QQT553GX)
- ZURN Coupling, Low Lead Brass, 1-1/2" Tube (QQC77GX)
- ZURN Coupling, Polyalloy, PEX, 3/4" x 3/4" Pipe (QQPC55X)
- ZURN Coupling, Low Lead Brass, 1" x 3/4" Pipe (QQC54GX)
- ZURN Stub Out, Copper, PEX, 1/2"x 1/2" Tube (QSTUB12XX)
- ZURN Tee, Brass, 1" x 3/4" x 3/4" Tube, PEX (QQT544GX)
- APOLLO EXPANSION PEX 1/2 in. x 3/4 in. Poly-Alloy PEX-A Barb Reducing Coupling (EPXPAC3412)
- Zurn Fittings