Shop All PEX Fittings
Zurn
Tee, Low Lead Brass
Mfr # QQT663GX
Zoro # G3732626
original price:
$29.79
15% off
new price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape Tee
- Fitting Connection Type PEx
- Tube Size 1-1/4" x 1-1/4" x 1/2"
- Pipe Size - Pipe Fitting 1-1/4" x 1-1/4" x 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # QQT663GX
- Zoro # G3732626
- UPC # 084169017468
- Country of Origin China
- Category PEX Fittings
Dimensions
Tube Size | 1-1/4" x 1-1/4" x 1/2" |
Pipe Size - Pipe Fitting | 1-1/4" x 1-1/4" x 1/2" |
PEX Size | 1-1/4" x 1-1/4" x 1/2" |
Pipe Size (Fittings) | 1-1/4" x 1-1/4" x 1/2" |
Fitting Side B Tube Inner Diameter | 1 1/4 in |
Fitting Side C Tube Inner Diameter | 1/2 in |
For Tube Inside Diameter | 1 1/4 in, 1/2 in |
Fitting Side A Tube Inner Diameter | 1 1/4 in |
Overall Length | 2 15/16 in |
Description
Reducing Tee, Specific Fitting Shape Reducing Tee, Application Potable Water, Barb Style Standard, Fitting Material Brass, Material Grade C69300, Fitting Side A Connection Type Barbed, Finish/Coating Polished, Fitting Side A Tube Inner Diameter 1 1/4 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1 1/4 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 1/2 in, Overall Length 2 15/16 in, Maximum Operating Pressure 160 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Cap, Socket, 2-1/2 in Pipe Size (447025)
- ZORO SELECT Water Connector Kit, Stainless Steel, (48365)
- NVENT CADDY SwivelLoop Hanger, 3"Pipe, 3.625"H, Steel (100T0300EG)
- CENTRAL BRASS Drinking Fountain-Wallmount, NPT, Single Hole, Polished Chrome, Weight: 6.53 (0366-HX8WB)
- ZURN Plug, Polyalloy, PEX, 1/2" Tube, 1" Pipe (QXP5XP)
- ZURN Tee, Low Lead Brass, PEX, 1-1/4" Tube (QQT666GX)
- ZURN Adapter, Low Lead Bras, 1" Tube (QQSFC55GX)
- ZURN Tee, PEX, 1/2" Tube, 1" x 1" x 1/2" Pipe (QQPT553X)
- ZURN Plug, Polyalloy, PEX, 3/4" Tube, 1/2" Pipe (QXP3XP)
- ZURN Adapter, Polyalloy, 1" Tube (QQPMC55X)
- SHARKBITE PEX BEND SUPPORT 3/4"" (23051)
- Zurn Fittings