Shop All PEX Fittings
Zurn
Tee, Low Lead Brass, 1-1/2"Tube, 1-1/2"Pipe
Mfr # QQT775GX
Zoro # G3609952
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape Tee
- Fitting Connection Type PEx
- Tube Size 1-1/2" x 1-1/2" x 1"
- Pipe Size - Pipe Fitting 1-1/2" x 1-1/2" x 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # QQT775GX
- Zoro # G3609952
- UPC # 084169014900
- Country of Origin China
- Category PEX Fittings
Dimensions
Tube Size | 1-1/2" x 1-1/2" x 1" |
Pipe Size - Pipe Fitting | 1-1/2" x 1-1/2" x 1" |
PEX Size | 1-1/2" x 1-1/2" x 1" |
Pipe Size (Fittings) | 1-1/2" x 1-1/2" x 1" |
For Tube Inside Diameter | 1 1/2 in, 1 in |
Overall Length | 3 7/16 in |
Fitting Side C Tube Inner Diameter | 1 in |
Fitting Side A Tube Inner Diameter | 1 1/2 in |
Fitting Side B Tube Inner Diameter | 1 1/2 in |
Description
Reducing Tee, Specific Fitting Shape Reducing Tee, Application Potable Water, Barb Style Standard, Fitting Material Brass, Material Grade C69300, Fitting Side A Connection Type Barbed, Finish/Coating Polished, Fitting Side A Tube Inner Diameter 1 1/2 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1 1/2 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 1 in, Overall Length 3 7/16 in, Maximum Operating Pressure 160 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 2 Inch Black Steel Tee (8317070)
- KERICK Complete Float Valve Assembly, 3/4 in (PS75SS-5)
- KISSLER Flapper, Rubber, Toto (57-0124)
- ZORO SELECT PVC Blind Flange, Socket, 6 in Pipe Size (853-060)
- ZURN Tee, PEX, 3/4" x 3/4" x 1" Pipe (QQPT445X)
- ZURN Elbow Stub Out, 90 deg., Copper, PEX (QSTUBLXX4)
- ZURN Coupling, Low Lead Brass, 1/2"Tube, 1" Pipe (QQC55GX)
- ZURN Elbow, 90 deg., Low Lead Brass, 1" Tube (QQE55GX)
- ZURN Coupling, Low Lead Brass, 1-1/4"Tube (QQC66GX)
- ZURN Tee, Low Lead Brass, PEX, 1-1/4" Tube (QQT666GX)
- LEGEND VALVE 1" PEX X 3/4" MALE ELBOW (460-113NL)
- Zurn Fittings