Shop All Barbed Tube Fittings
Zurn
Tee, Brass, 4
Mfr # QET755GX
Zoro # G707197222
product price: $45.45
/ea
$45.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Connection Type Barbed x Barbed x Barbed
- Maximum Operating Temperature 200 Degrees F
- Maximum Operating Pressure 160 psi
- Fitting Side B Connection Type Barbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # QET755GX
- Zoro # G707197222
- Country of Origin China
- Category Barbed Tube Fittings
Dimensions
Fitting Side A Tube Inner Diameter | 1 1/2 in |
Overall Length | 4 in |
Fitting Side B Tube Inner Diameter | 1 in |
Fitting Side C Tube Inner Diameter | 1 in |
For Tube Inside Diameter | 1 1/2 in, 1 in |
Details
Item | Tee |
Specific Fitting Shape | Tee |
Connection Type | Barbed x Barbed x Barbed |
Maximum Operating Temperature | 200 Degrees F |
Maximum Operating Pressure | 160 psi |
Fitting Side B Connection Type | Barbed |
Minimum Operating Temperature | 73 Degrees F |
Barb Style | Standard |
Fitting Material | Brass |
Fitting Side A Connection Type | Barbed |
Standards | ANSI Standard 372, ANSI Standard 61, ASTM F1960, CSA B137.5, NSF Standard 372, NSF Standard 61 |
Resistance Properties | Chlorine-Resistant, UV-Resistant |
Fitting Side C Connection Type | Barbed |
Application | Potable Water |
For Tube ID | 1 1/2 in x 1 in x 1 in |
End Connection Type | Barbed |
Fitting Shape | Tee |
Description
Tee, Specific Fitting Shape Tee, Application Potable Water, Barb Style Standard, Fitting Material Brass, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 1 1/2 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 1 in, Overall Length 4 in, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Manual 2-Way Ball Valve, Comp, Polypro (FTPPB6VMC6)
- ZORO SELECT 1/2" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (6P793)
- BONOMI Ball Valve, Mini Brass, Male X Female, 3/4" (383M-3/4)
- ZORO SELECT Branch Tee, Brass, 3/4 x 1/4 x 3/4 in, FNPT (ZUSA-PF-10466)
- ZURN Tee, Polymer, 1-1/8 (QQPSFC45X)
- ZURN Elbow, Brass, 1-11/16", PK4 (QEDE44BFGX)
- ZURN Tee, Polymer, 2-3/8", PK25 (QEPT334X)
- ZURN Tee, Polymer, 3-15/32", PK10 (QEPT445X)
- ZURN Adapter, Brass, 1-3/8", PK25 (QEUFC34GX)
- ZURN Adapter, Brass, 2", PK10 (QEUFC55GX)
- PARKER 3/8" Barb x 1/4" MNPT Low Lead Brass 90 Degree Elbow (L129HB-6-4)
- Zurn Barbed Tube Fittings